!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARRYING CASE, PLASTIC/STEEL, ORANGE, FOR SELF-CONTAINED BREATHING APPARATUS

CARRYING CASE, PLASTIC/STEEL, ORANGE, FOR SELF-CONTAINED BREATHING APPARATUS

DRAEGER

CARRYING CASE, PLASTIC/STEEL, ORANGE, FOR SELF-CONTAINED BREATHING APPARATUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARRYING CASE, PLASTIC/STEEL, ORANGE, FOR SELF-CONTAINED BREATHING APPARATUS

CARRYING CASE, PLASTIC/STEEL, ORANGE, FOR SELF-CONTAINED BREATHING APPARATUS

DRAEGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $261.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DGR4059430
  • Mfr. Model # 4059430
  • UNSPSC # 4026
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.91 lbs

Product Details

This breathing apparatus hard-shell carrying case is made of plastic/steel and comes in orange. It is suitable for use with self-contained breathing apparatus and includes a latch.

Technical Specs

  • ItemBreathing Apparatus Hard-shell Carrying Case
  • System TypeSCBA
  • MaterialPlastic
  • Length28 11/32 in
  • ColourOrange
  • For Use With Draeger(R) SCBA, FPS 7000, FPS 5000
  • Compatible with Manufacturer Part Number 4057628, 4057629, 4046206, 4046210
  • Height 12 63/64 in
  • Width 20 15/32 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories