!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SCBA, M, SILICONE, TWENTYTWENTY PLUS FACEPIECE, 30-MIN ALUMINIUM CYLINDER, NIOSH

SCBA, M, SILICONE, TWENTYTWENTY PLUS FACEPIECE, 30-MIN ALUMINIUM CYLINDER, NIOSH

HONEYWELL

SCBA, M, SILICONE, TWENTYTWENTY PLUS FACEPIECE, 30-MIN ALUMINIUM CYLINDER, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCBA, M, SILICONE, TWENTYTWENTY PLUS FACEPIECE, 30-MIN ALUMINIUM CYLINDER, NIOSH

SCBA, M, SILICONE, TWENTYTWENTY PLUS FACEPIECE, 30-MIN ALUMINIUM CYLINDER, NIOSH

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12,963.83 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # SVR491121
  • Mfr. Model # 491121
  • UNSPSC # 46182000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Product Details

This 1997-Style Panther pressure-demand medium self-contained breathing apparatus contains TwentyTwenty Plus medium silicone facepiece, bell alarm, 2216 psig 30-minute aluminum cylinder without locking collar, SAR attachment with Hansen couplings, and a carrying case. It meets the NIOSH standard.

Technical Specs

  • ItemIndustrial SCBA
  • Cylinder Duration30 min
  • Mask SizeM
  • Cylinder Pressure2,216 psi
  • StandardsNIOSH Approved
  • Includes 1997 Style Panther, Bell Alarm, SAR Attachment, Case
  • Includes Mask Yes
  • Cylinder Material Aluminum
  • Includes Carrying Case Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list