!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL SCBA, HIGH-PRESSURE, CARBON FIBRE/THERMOFLEX, M, 60-MIN, 4500 PSI, NIOSH

INDUSTRIAL SCBA, HIGH-PRESSURE, CARBON FIBRE/THERMOFLEX, M, 60-MIN, 4500 PSI, NIOSH

SCOTT SAFETY

INDUSTRIAL SCBA, HIGH-PRESSURE, CARBON FIBRE/THERMOFLEX, M, 60-MIN, 4500 PSI, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL SCBA, HIGH-PRESSURE, CARBON FIBRE/THERMOFLEX, M, 60-MIN, 4500 PSI, NIOSH

INDUSTRIAL SCBA, HIGH-PRESSURE, CARBON FIBRE/THERMOFLEX, M, 60-MIN, 4500 PSI, NIOSH

SCOTT SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,512.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SCTACS3A4063003101
  • Mfr. Model # ACS3A4063003101
  • UNSPSC # 46182004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

This ACSi medium industrial self-contained breathing apparatus has a 60-minute carbon fibre cylinder with 4500 pounds per square inch pressure. It meets the NIOSH standard and has a Thermoflex backframe. The high-pressure apparatus features an ergonomically moulded, lightweight, shoulder-mounted photo-luminescent gauge with a whistle end-of-service alarm.

Technical Specs

  • ItemIndustrial SCBA
  • Cylinder Duration60 min
  • Mask SizeM
  • System TypeSCBA System
  • Cylinder Pressure4,500 psi
  • Pressure TypeHigh Pressure
  • Includes Cylinder, Harness and Backframe Assembly, Positive Pressure Facepiece Mounted Breathing Regulator, Reinforced Polyamide and Nylon, Single Stage Pressure Reducer, Valve Assembly
  • Includes Mask Yes
  • Series ACSi
  • Cylinder Material Carbon Fibre
  • Includes Carrying Case No
  • Standards NIOSH Approved
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list