!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Industrial Locking-Blade Inlets

Industrial locking-blade inlets stand up to heavy repetitive use, impacts, corrosive environments, and hot/cold temperatures. They secure when twisted to prevent unintended disconnections. These inlets provide safe electrical connections in harsh applications like plant floors, manufacturing facilities, and mills.

https://catalogue.grainger.ca/?hybris=true

 36  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, L5-30P, 30 A, 125V AC, 2 POLES, SCREW TERMINALS
  • Item # HBLHBL2615
  • Mfr. Model # HBL2615
  • EHC: EHC :
  • This flanged locking inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: moisture resistant, plus it measures 2.09 inch depth, and includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, L5-15P, 15 A, 125V AC, 2 POLES, SCREW TERMINALS
  • Item # HBLHBL4716
  • Mfr. Model # HBL4716
  • EHC: EHC :
  • This flanged locking inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant, moisture resistant, plus it measures 1.09 inch depth, and includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, L6-15P, 15 A, 250V AC, 2 POLES, SCREW TERMINALS
  • Item # HBLHBL4586
  • Mfr. Model # HBL4586
  • EHC: EHC :
  • This flanged locking inlet has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant, moisture resistant, plus it measures 1.09 inch depth, and includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, L5-15P, 15 A, 125V AC, 2 POLES, SCREW TERMINALS
  • Item # HBLHBL4716C
  • Mfr. Model # HBL4716C
  • EHC: EHC :
  • This flanged locking inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, plus it measures 1.719 inch depth, and includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, L5-20P, 20 A, 125V AC, 2 POLES, SCREW TERMINALS
  • Item # HBLHBL2315
  • Mfr. Model # HBL2315
  • EHC: EHC :
  • This flanged locking inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, plus it measures 2.09 inch depth, and includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, L6-30P, 30 A, 250V AC, 2 POLES, SCREW TERMINALS
  • Item # HBLHBL2625
  • Mfr. Model # HBL2625
  • EHC: EHC :
  • This flanged locking inlet has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: moisture resistant, plus it measures 2.09 inch depth, and includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, NEMA L14-30P, 30 A, 125/250V AC, 3 POLES
  • Item # HBLHBL2715
  • Mfr. Model # HBL2715
  • EHC: EHC :
  • This flanged locking inlet has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: moisture resistant, plus it measures 2.27 inch depth, and includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, NEMA L18-30P, 30 A, 120/208V AC, 4 POLES
  • Item # HBLHBL2755
  • Mfr. Model # HBL2755
  • EHC: EHC :
  • This flanged locking inlet has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, plus it measures 2.27 inch depth, and includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, NEMA L20-30P, 30 A, 347/600V AC, 4 POLES
  • Item # HBLHBL2775
  • Mfr. Model # HBL2775
  • EHC: EHC :
  • This flanged locking inlet has four poles, three phases, and a voltage rating of 347/600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, plus it measures 2.27 inch depth, and includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, L15-20P, 20 A, 250V AC, 3 POLES, SCREW TERMINALS
  • Item # HBLHBL2425
  • Mfr. Model # HBL2425
  • EHC: EHC :
  • This flanged locking inlet has three poles, three phases, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It measures 2.27 inch depth, and includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, NEMA L14-20P, 20 A, 125/250V AC, 3 POLES
  • Item # HBLHBL2415
  • Mfr. Model # HBL2415
  • EHC: EHC :
  • This flanged locking inlet has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: moisture resistant, plus it measures 2.27 inch depth, and includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, L6-20P, 20 A, 250V AC, 2 POLES, SCREW TERMINALS
  • Item # HBLHBL2325
  • Mfr. Model # HBL2325
  • EHC: EHC :
  • This flanged locking inlet has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, plus it measures 2.09 inch depth, and includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, NEMA L21-20P, 20 A, 120/208V AC, 4 POLES
  • Item # HBLHBL2515
  • Mfr. Model # HBL2515
  • EHC: EHC :
  • This flanged locking inlet has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • HUBBELL WIRING DEVICE-KELLEMS
  • FLANGED LOCKING INLET, L17-30P, 30 A, 600V AC, 3 POLES, SCREW TERMINALS
  • Item # HBLHBL2745
  • Mfr. Model # HBL2745
  • EHC: EHC :
  • This flanged locking inlet has three poles, three phases, a voltage rating of 600V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, plus it measures 2.27 inch depth, and includes mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • MIDGET LOCKING FLANGED INLET, ML2-15P, 15 A, 125V AC, 2 POLES, SCREW TERMINALS
  • Item # HBLHBL7595
  • Mfr. Model # HBL7595
  • EHC: EHC :
  • This midget locking flanged inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant, moisture resistant. This midget locking flanged inlet meets the standards for CSA C22.2 No. 42, UL 498. It is black, and has 18 AWG minimum wire size to 14 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list