!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIDGET LOCKING FLANGED INLET, ML2-15P, 15 A, 125V AC, 2 POLES, SCREW TERMINALS

MIDGET LOCKING FLANGED INLET, ML2-15P, 15 A, 125V AC, 2 POLES, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

MIDGET LOCKING FLANGED INLET, ML2-15P, 15 A, 125V AC, 2 POLES, SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIDGET LOCKING FLANGED INLET, ML2-15P, 15 A, 125V AC, 2 POLES, SCREW TERMINALS

MIDGET LOCKING FLANGED INLET, ML2-15P, 15 A, 125V AC, 2 POLES, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.76 / EACH

EHC: EHC :
Min Qty 6 = $304.56

Compliance and Restrictions

  • None

This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL7595
  • Mfr. Model # HBL7595
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This midget locking flanged inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant, moisture resistant. This midget locking flanged inlet meets the standards for CSA C22.2 No. 42, UL 498. It is black, and has 18 AWG minimum wire size to 14 AWG maximum wire size.

Technical Specs

  • ItemMidget Locking Flanged Inlet
  • Flange MaterialStainless Steel
  • IP RatingIP20
  • Number of Blades3
  • PhaseSingle
  • Voltage Rating125V AC
  • Flange TypeFlanged
  • Housing MaterialStainless Steel
  • Maximum Wire Size14 AWG
  • StandardsCSA Certified C22.2 No. 42, UL 498
  • Blade MaterialBrass
  • For LocationIndoor
  • Maximum Operating Temperature75 Degrees C
  • Current Rating 15 A
  • Housing Colour Black
  • NEMA Plug Configuration ML2-15P
  • Number of Poles 2
  • Resistance Properties Heat Resistant, Moisture Resistant
  • Wiring Style Standard
  • Grounding Grounded
  • Includes Mounting Hardware Yes
  • Minimum Wire Size 18 AWG
  • Wire Connection Type Screw Terminals
  • Face Plate Width 1.63 in
  • Market Industrial
  • Minimum Operating Temperature -40 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list