!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MIDGET LOCKING PLUG, ML2-15P, 125V AC, 15 A, 2 POLES, BLACK, SCREW TERMINALS, ML2-15

MIDGET LOCKING PLUG, ML2-15P, 125V AC, 15 A, 2 POLES, BLACK, SCREW TERMINALS, ML2-15

HUBBELL WIRING DEVICE-KELLEMS

MIDGET LOCKING PLUG, ML2-15P, 125V AC, 15 A, 2 POLES, BLACK, SCREW TERMINALS, ML2-15 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIDGET LOCKING PLUG, ML2-15P, 125V AC, 15 A, 2 POLES, BLACK, SCREW TERMINALS, ML2-15

MIDGET LOCKING PLUG, ML2-15P, 125V AC, 15 A, 2 POLES, BLACK, SCREW TERMINALS, ML2-15

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.38 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL7594
  • Mfr. Model # HBL7594
  • UNSPSC # 39121403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This midget locking plug has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 1.17 inch L. This midget locking plug meets the standards for CSA C22.2 No. 42, UL 498. It is black, and has 18 AWG minimum wire size to 14 AWG maximum wire size.

Technical Specs

  • ItemMidget Locking Plug
  • Current Rating15 A
  • Housing MaterialNylon
  • Number of Blades3
  • PhaseSingle
  • Resistance PropertiesChemical Resistant, Impact Resistant
  • Wire Connection TypeScrew Terminals
  • For Maximum Cable Diameter0.43 in
  • GroundingGrounded
  • MarketCommercial, Industrial
  • StandardsCSA Certified C22.2 No. 42, UL 498
  • Blade MaterialBrass
  • For EnvironmentDry
  • Maximum Operating Temperature75 Degrees C
  • Minimum Operating Temperature-40 Degrees C
  • Outside Diameter1.172 in
  • Connection Orientation Straight
  • Housing Colour Black
  • NEMA Plug Configuration ML2-15P
  • Number of Poles 2
  • Polarized Yes
  • Voltage Rating 125V AC
  • Wiring Style Standard
  • For Minimum Cable Diameter 0.3 in
  • IP Rating IP20
  • Shrouded No
  • UL 94 Flammability Rating HB
  • Body Length 1.17 in
  • For Location Indoor
  • Maximum Wire Size 14 AWG
  • Minimum Wire Size 18 AWG
  • Overall Length 1.17 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list