!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLANGED LOCKING INLET, L5-15P, 15 A, 125V AC, 2 POLES, SCREW TERMINALS

FLANGED LOCKING INLET, L5-15P, 15 A, 125V AC, 2 POLES, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

FLANGED LOCKING INLET, L5-15P, 15 A, 125V AC, 2 POLES, SCREW TERMINALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGED LOCKING INLET, L5-15P, 15 A, 125V AC, 2 POLES, SCREW TERMINALS

FLANGED LOCKING INLET, L5-15P, 15 A, 125V AC, 2 POLES, SCREW TERMINALS

HUBBELL WIRING DEVICE-KELLEMS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.92 / each

EHC: EHC :
Min Qty 4 = $279.68

Compliance and Restrictions

  • None

This product must be purchased in quantities of 4 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL4716
  • Mfr. Model # HBL4716
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This flanged locking inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: heat resistant, moisture resistant, plus it measures 1.09 inch depth, and includes mounting screws.

Technical Specs

  • ItemFlanged Locking Inlet
  • Flange MaterialStainless Steel
  • IP RatingIP20
  • NEMA Enclosure Rating12, 4X
  • Number of Blades3
  • PhaseSingle
  • Voltage Rating125V AC
  • Face Diameter1.5 in
  • GroundingGrounded
  • Housing MaterialStainless Steel
  • Maximum Wire Size10 AWG
  • Overall Depth1.09 in
  • StandardsCSA C22.2 No. 42, Federal Specification W-C-596, UL 498
  • Wire Connection TypeScrew Terminals
  • Face Plate Width0.025 in
  • For LocationIndoor
  • IncludesMounting Screws
  • Maximum Operating Temperature75 Degrees C
  • Current Rating 15 A
  • Housing Colour Black
  • Mount Type Flush
  • NEMA Plug Configuration L5-15P
  • Number of Poles 2
  • Resistance Properties Heat Resistant, Moisture Resistant
  • Wiring Style Standard
  • Flange Type Flanged
  • Horsepower Rating 1/2 hp
  • Includes Mounting Hardware Yes
  • Minimum Wire Size 18 AWG
  • Shrouded No
  • UL 94 Flammability Rating HB
  • Blade Material Brass
  • For Environment Dry
  • Grade General Use
  • Market Industrial
  • Minimum Operating Temperature -40 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list