FLANGED LOCKING INLET, L5-15P, 15 A, 125V AC, 2 POLES, SCREW TERMINALS
FLANGED LOCKING INLET, L5-15P, 15 A, 125V AC, 2 POLES, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This flanged locking inlet has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: impact resistant, moisture resistant, plus it measures 1.719 inch depth, and includes mounting screws.
Technical Specs
Item Flanged Locking Inlet
Housing Colour White
Mount Type Flush
NEMA Plug Configuration L5-15P
Number of Poles 2
Resistance Properties Impact Resistant, Moisture Resistant
Wiring Style Standard
Flange Diameter 2.19 in
Grounding Grounded
Housing Material Nylon
Maximum Wire Size 10 AWG
Overall Depth 1.719 in
Standards CSA C22.2 No. 42, Federal Specification W-C-596, UL 498
Wire Connection Type Screw Terminals
Face Plate Width 0.06 in
For Location Indoor
Includes Mounting Screws
Maximum Operating Temperature 75 Degrees C
Current Rating 15 A
IP Rating IP20
NEMA Enclosure Rating 12, 4X
Number of Blades 3
Phase Single
Voltage Rating 125V AC
Face Diameter 1.69 in
Flange Type Flanged
Horsepower Rating 1/2 hp
Includes Mounting Hardware Yes
Minimum Wire Size 18 AWG
Shrouded No
UL 94 Flammability Rating HB
Blade Material Brass
For Environment Dry
Grade General Use
Market Industrial
Minimum Operating Temperature -40 Degrees C
Country of Origin United States
(subject to change)
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.80
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$143.33
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.17
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.39
/ each