!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Product Type
Blade Diameter
Oscillation
Number of Speeds
Voltage
Phase
Motor HP

Industrial Fan Heads

Industrial fan heads are assemblies for replacing a broken fan head on an existing mount or pairing with a new mount to create a fan suited for a specific environment or application. These fan blade, motor, and guard assemblies are used with a separate base or mounting bracket. They are made of heavy-gauge materials suitable for daily use in industrial cooling and temperature-regulation applications. Their powerful motor drives the fan blades to move large volumes of air, is totally enclosed to keep out dirt and dust, and features high-performance bearings for a long life. The guard encloses the fan blades to help protect them from damage and prevent injuries from accidental contact.

https://catalogue.grainger.ca/?hybris=true

31 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • STANDARD-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 2 SPEEDS, 115V AC
  • Item # GFN1VCE7
  • Mfr. Model # 1VCE7
  • EHC: EHC :
  • Air Circulator, Industrial Non-Oscillating, Propeller Dia 20 In, CFM Low 3055, CFM High 4700, Sones @ 0000-In SP @ 5 Ft 28, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 0.94/0.66, Motor Type Permanent Split Capacitor, Motor HP 1/4, Motor RPM 1075/750, Numb

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TPI INDUSTRIAL
  • FAN HEAD, 120V AC, 322, 28X26X14½X14½ IN, ½ IN DIA, 60 HZ, ALUMINUM, 6,000 CFM, 67 DBA, 12 FOOT CORD
  • Item # TPIIHP24H
  • Mfr. Model # IHP 24-H
  • EHC: EHC :
  • This fan head includes pull-chain switch, grounded three-prong cordset, and is made of steel. It is grey, features coated OSHA approved steel guards, designed for harsh environments, fully assembled and measures 28 inch width, 26 inch height, 14½ inch depth, 14½ inch length, with a 12-foot cord. This fan head has one phase, is 120 volts AC, is fan head only mountable, 6,000 cfm air flow, 2.8 Amps, 322, 67 dBA, and 60 Hz, and 1/3 horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • HIGH-TEMPERATURE INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 1 SPEED, 115V AC
  • Item # GFN4VAC3
  • Mfr. Model # 4VAC3
  • EHC: EHC :
  • High Ambient Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, Speeds 1, Voltage 115, 1 Phase, CFM High 4,700, Air Velocity (FPM) @ 20 Ft. 375, Motor HP 1/4, Motor RPM 1120, Operating Amps 2.5, Mounting Location Wall, Ceiling, Pedestal or IB

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 1 SPEED, 6,000 CFM
  • Item # GFN1VCG7
  • Mfr. Model # 1VCG7
  • EHC: EHC :
  • Air Circulator, Blade Dia. 24 In., Stationary, Non-Oscillating, Speeds 1, Voltage 208-230/460V, 3 Phase, CFM High 5750, Air Velocity (FPM) @ 20 Ft. 585, Motor HP 1/2, Motor RPM 1075, Operating Amps 2.5/1.2, Mounting Location Wall, Ceiling, Pedestal or IBe

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • HIGH-TEMPERATURE INDUSTRIAL FAN, HIGH-TEMP INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 1 SPEED
  • Item # GFN4VAC6
  • Mfr. Model # 4VAC6
  • EHC: EHC :
  • High Ambient Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, Speeds 1, Voltage 115/230, 1 Phase, CFM High 5,500, Air Velocity (FPM) @ 20 Ft. 580, Motor HP 1/2, Motor RPM 1725, Operating Amps 5.4/2.7, Mounting Location Wall, Ceiling, Pedest

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 2 SPEEDS, 115V AC
  • Item # GFN1VCE8
  • Mfr. Model # 1VCE8
  • EHC: EHC :
  • Air Circulator, Industrial Non-Oscillating, Propeller Dia 24 In, CFM Low 3800, CFM High 6100, Sones @ 0000-In SP @ 5 Ft 24, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 3.4/2.3, Motor Type Permanent Split Capacitor, Motor HP 1/3, Motor RPM 1075/750, Number

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • STANDARD-DUTY INDUSTRIAL FAN, 18 IN BLADE DIAMETER, 2 SPEEDS, 115V AC
  • Item # GGE13F047A
  • Mfr. Model # 13F047
  • EHC: EHC :
  • This standard-duty industrial fan includes mounting bolts, and is made of steel. It is grey, measures 21 inch width, 21 inch height, 17¾ inch depth, with a 10-foot cord. This standard-duty industrial fan has one phase, is 115 volts AC, is fan head only mountable, has two speeds, is direct drive, has ball bearings, 2,950/4,550 cfm air flow, 2/1.4 Amps, 183/147, 72 dBA, and 60 Hz, and ¼ horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1835
  • DAYTON
  • STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 1 SPEED, 9,450 CFM
  • Item # GFN1VCG5
  • Mfr. Model # 1VCG5
  • EHC: EHC :
  • Air Circulator, Blade Dia. 30 In., Stationary, Non-Oscillating, Speeds 1, Voltage 208V, 1 Phase, CFM High 9360, Air Velocity (FPM) @ 20 Ft. 750, Motor HP 1/2, Motor RPM 1075, Operating Amps 1.9, Mounting Location Wall, Fan RPM 1075, Industrial, Assembled

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • STANDARD-DUTY INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 2 SPEEDS, 115V AC
  • Item # GFN1VCF2
  • Mfr. Model # 1VCF2
  • EHC: EHC :
  • Air Circulator, Oscillating, Propeller Dia 20 In, Propeller Material Mill Finish Aluminum, CFM Low 3055, CFM High 4700, Sones @ 0000-In SP @ 5 Ft 28, 115 Voltage, 60 Hz, 1 Phase, Operating Amps 2.3/0.51, Motor Type Permanent Split Capacitor, Motor HP 1/4,

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • HIGH-TEMPERATURE INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 1 SPEED, 115V AC
  • Item # GGE4VAC4A
  • Mfr. Model # 4VAC4
  • EHC: EHC :
  • This industrial fan includes conduit box, mounting bolts, and is made of steel. It is grey, measures 27 inch width, 27 inch height, 13¾ inch depth. This industrial fan has one phase, is 115 volts AC, is fan head only mountable, has one speed, is direct drive, has ball bearings, 6,400 cfm air flow, 3.6 Amps, 400, 71 dBA, and 60 Hz, and 1/3 horsepower.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1835
  • LFI
  • FAN HEAD, 3 SPEED, OSCILLATING, 120 V, 280 W, 60 HZ, 1/4 HP, 24 IN, 1/2 IN, 10 FT, ALUMINUM, STEEL
  • Item # LDRCA24OSC-C
  • Mfr. Model # CA24OSC-C
  • EHC: EHC :
  • This three-speed oscillating fan head features three aluminum blades, an enclosed ball-bearing PSC motor, and a powder-coated steel guard. It measures 24 inches and has a shaft diameter of 1/2-inch. This fan head has 280 watts, 60 Hz, 120 volts, and 1/4 motor horsepower. It has a maximum ambient temperature of 104 Degrees F and an RPM of 1100/950/850. Its cord length measures 10 feet. It has overload thermal protection, a direct drive, and can be mounted on a pedestal or the wall.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1837
  • DAYTON
  • HIGH-TEMPERATURE INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 1 SPEED, 115V AC
  • Item # GFN4VAC4
  • Mfr. Model # 4VAC4
  • EHC: EHC :
  • High Ambient Air Circulator, Blade Dia. 24 In., Stationary, Non-Oscillating, Speeds 1, Voltage 115, 1 Phase, CFM High 6,400, Air Velocity (FPM) @ 20 Ft. 465, Motor HP 1/3, Motor RPM 1120, Operating Amps 4.2, Mounting Location Wall, Ceiling, Pedestal or IB

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • STANDARD-DUTY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 1 SPEED, 9,450 CFM
  • Item # GFN1VCG8
  • Mfr. Model # 1VCG8
  • EHC: EHC :
  • Air Circulator, Blade Dia. 30 In., Stationary, Non-Oscillating, Speeds 1, Voltage 208-230/460V, 3 Phase, CFM High 9327, Air Velocity (FPM) @ 20 Ft. 750, Motor HP 1/2, Motor RPM 1075, Operating Amps 2.2/1.1, Mounting Location Wall, Ceiling, Pedestal or IBe

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list