HIGH-TEMPERATURE INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 1 SPEED, 115V AC
HIGH-TEMPERATURE INDUSTRIAL FAN, 20 IN BLADE DIAMETER, 1 SPEED, 115V AC
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
High Ambient Air Circulator, Blade Dia. 20 In., Stationary, Non-Oscillating, Speeds 1, Voltage 115, 1 Phase, CFM High 4,700, Air Velocity (FPM) @ 20 Ft. 375, Motor HP 1/4, Motor RPM 1120, Operating Amps 2.5, Mounting Location Wall, Ceiling, Pedestal or IB
Technical Specs
Item High-Temperature Industrial Fan
Wheeled Base Stationary
Watts 305
Voltage 115V AC
Air Flow 4,700 cfm
RPM 1,100 RPM
Fan Mounting Location Fan Head Only
Air Velocity @ 20 Ft. 375 fpm
Air Velocity @ 60 Ft. 101 fpm
Sound Level 73 dBA
Hz 60 Hz
Motor Enclosure Totally Enclosed Air Over
Motor Type Permanent Split Capacitor
Bearing Type Ball
NEMA Plug Configuration Hardwired
Width 23 in
Number of Blades 3
Shaft Dia. 1/2 in
Colour Grey
Wire Guard Finish Polyester Powder Coated Grey
Drive Type Direct Drive
Includes Conduit Box, Mounting Bolts
Product Type High-Temperature Industrial Fan
Blade Diameter 20 in
Oscillation Non-Oscillating
Number of Speeds 1
Phase 1
Motor HP 1/4 hp
Amps 2.8 A
Air Velocity @ 10 Ft. 600 fpm
Air Velocity @ 40 Ft. 156 fpm
Assembly Required Assembly Not Required
Max. Ambient Temp. 140 Degrees F
Motor Design Permanent Split Capacitor
Motor Insulation Class B
Thermal Protection Automatic Reset
Fan Cord Length No Cord
Height 23 in
Depth 13 1/4 in
Blade Material Aluminum
Fan Housing Material Steel
Guard Material Steel
Height Adjustment Fixed Height
Standards OSHA, UL, cUL
Environmental Applications Industrial
Country of Origin Mexico
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$557.05
/ EACH
Related Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$562.53
/ EACH