STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 1 SPEED, 6,000 CFM
STANDARD-DUTY INDUSTRIAL FAN, 24 IN BLADE DIAMETER, 1 SPEED, 6,000 CFM
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Air Circulator, Blade Dia. 24 In., Stationary, Non-Oscillating, Speeds 1, Voltage 208-230/460V, 3 Phase, CFM High 5750, Air Velocity (FPM) @ 20 Ft. 585, Motor HP 1/2, Motor RPM 1075, Operating Amps 2.5/1.2, Mounting Location Wall, Ceiling, Pedestal or IBe
Technical Specs
Item Standard-Duty Industrial Fan
Wheeled Base Stationary
Watts 420
Voltage 208-230/460V AC
Air Flow 6,000 cfm
RPM 1,100 RPM
Fan Mounting Location Fan Head Only
Air Velocity @ 20 Ft. 590 fpm
Air Velocity @ 60 Ft. 245 fpm
Sound Level 73 dBA
Hz 60 Hz
Motor Enclosure Totally Enclosed Air Over
Motor Type 3 Phase
Bearing Type Ball
NEMA Plug Configuration Hardwired
Width 26 in
Number of Blades 3
Shaft Dia. 1/2 in
Colour Grey
Wire Guard Finish Polyester Powder Coated Grey
Drive Type Direct Drive
Includes Conduit Box, Mounting Bolts
Product Type Standard-Duty Industrial Fan
Blade Diameter 24 in
Oscillation Non-Oscillating
Number of Speeds 1
Phase 3
Motor HP 1/2 hp
Amps 2.2 to 2.2/1.1 A
Air Velocity @ 10 Ft. 1,000 fpm
Air Velocity @ 40 Ft. 200 fpm
Assembly Required Assembly Not Required
Max. Ambient Temp. 104 Degrees F
Motor Design 3-Phase
Motor Insulation Class B
Thermal Protection None
Fan Cord Length No Cord
Height 26 in
Depth 13 9/16 in
Blade Material Aluminum
Fan Housing Material Steel
Guard Material Steel
Height Adjustment Fixed Height
Standards OSHA, UL, cUL
Environmental Applications Industrial
Country of Origin Mexico
(subject to change)