!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-VELOCITY INDUSTRIAL FAN, HIGH-VELOCITY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 1 SPEED

HIGH-VELOCITY INDUSTRIAL FAN, HIGH-VELOCITY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 1 SPEED

DAYTON

HIGH-VELOCITY INDUSTRIAL FAN, HIGH-VELOCITY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 1 SPEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-VELOCITY INDUSTRIAL FAN, HIGH-VELOCITY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 1 SPEED

HIGH-VELOCITY INDUSTRIAL FAN, HIGH-VELOCITY INDUSTRIAL FAN, 30 IN BLADE DIAMETER, 1 SPEED

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,388.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1LXN4
  • Mfr. Model # 1LXN4
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 217.0 lbs

Technical Specs

  • ItemHigh-Velocity Industrial Fan
  • Wheeled BaseStationary
  • Watts1080
  • Voltage115V AC
  • Air Flow1,180 cfm
  • RPM1100
  • Fan Mounting LocationFan Head Only
  • Air Velocity @ 20 Ft.1000 fpm
  • Assembly RequiredNo
  • Max. Ambient Temp.104 Degrees F
  • Motor EnclosureTotally Enclosed Air Over
  • Motor TypePermanent Split Capacitor
  • Bearing TypeBall
  • NEMA Plug Configuration5-15P
  • Width39 1/2 in
  • Number of Blades3
  • Shaft Dia.5/8 in
  • ColourGray
  • Wire Guard FinishPolyester Powder Coated Black
  • Height AdjustmentFixed Height
  • StandardscULus Listed
  • Product TypeHigh-Velocity Industrial Fan
  • Blade Diameter 30 in
  • Oscillation Non-Oscillating
  • Number of Speeds 1
  • Phase 1
  • Motor HP 1 hp
  • Amps 10
  • Air Velocity @ 10 Ft. 1400 fpm
  • Air Velocity @ 40 Ft. 360 fpm
  • Sound Level 92 dBA
  • Hz 60 Hz
  • Motor Insulation Class B
  • Thermal Protection Automatic Reset
  • Fan Cord Length 10 ft
  • Height 51 3/4 in
  • Depth 22 3/4 in
  • Blade Material Aluminum
  • Fan Housing Material Plastic
  • Guard Material Steel
  • Number of Conductors 3
  • Drive Type Direct Drive
  • Environmental Applications Industrial
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list