!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FAN HEAD, 120V AC, 322, 28X26X14½X14½ IN, ½ IN DIA, 60 HZ, ALUMINUM, 6,000 CFM, 67 DBA, 12 FOOT CORD

FAN HEAD, 120V AC, 322, 28X26X14½X14½ IN, ½ IN DIA, 60 HZ, ALUMINUM, 6,000 CFM, 67 DBA, 12 FOOT CORD

TPI INDUSTRIAL

FAN HEAD, 120V AC, 322, 28X26X14½X14½ IN, ½ IN DIA, 60 HZ, ALUMINUM, 6,000 CFM, 67 DBA, 12 FOOT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FAN HEAD, 120V AC, 322, 28X26X14½X14½ IN, ½ IN DIA, 60 HZ, ALUMINUM, 6,000 CFM, 67 DBA, 12 FOOT CORD

FAN HEAD, 120V AC, 322, 28X26X14½X14½ IN, ½ IN DIA, 60 HZ, ALUMINUM, 6,000 CFM, 67 DBA, 12 FOOT CORD

TPI INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $710.30 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TPIIHP24H
  • Mfr. Model # IHP 24-H
  • UNSPSC # 40101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

This fan head includes pull-chain switch, grounded three-prong cordset, and is made of steel. It is grey, features coated OSHA approved steel guards, designed for harsh environments, fully assembled and measures 28 inch width, 26 inch height, 14½ inch depth, 14½ inch length, with a 12-foot cord. This fan head has one phase, is 120 volts AC, is fan head only mountable, 6,000 cfm air flow, 2.8 Amps, 322, 67 dBA, and 60 Hz, and 1/3 horsepower.

Technical Specs

  • ItemFan Head
  • Wheeled BaseStationary
  • Watts322
  • Voltage120V AC
  • Air Flow6,000 cfm
  • RPM1,100
  • Fan Mounting LocationFan Head Only
  • Air Velocity @ 20 Ft.700 fpm
  • Air Velocity @ 60 Ft.100 fpm
  • Assembly RequiredNo Assembly Required
  • Max. Ambient Temp.115 Degrees F
  • Motor DesignPermanent Split Capacitor
  • Motor InsulationClass A
  • Thermal ProtectionAutomatic Reset
  • Fan Power SourcePlug-In
  • NEMA Plug Configuration5-15P
  • Width28 in
  • Number of Blades3
  • Shaft Dia.1/2 in
  • Fan Housing MaterialSteel
  • Guard MaterialSteel
  • Number of Conductors2
  • Head Tilt Adjustment90 Degrees
  • Length14 1/2 in
  • Fan Accessory MaterialSteel
  • IncludesPull-Chain Switch, Grounded 3-Prong Cordset
  • Environmental ApplicationsIndustrial
  • Blade Diameter 24 in
  • Oscillation Non-Oscillating
  • Number of Speeds 2
  • Phase 1
  • Motor HP 1/3 hp
  • Amps 2.8 A
  • Air Velocity @ 10 Ft. 1,200 fpm
  • Air Velocity @ 40 Ft. 200 fpm
  • Air Velocity @ 80 Ft. 25 fpm
  • Sound Level 67 dBA
  • Hz 60 Hz
  • Motor Enclosure Totally Enclosed
  • Motor Type Totally Enclosed Air Over
  • Bearing Type Ball
  • Fan Cord Length 12 ft
  • Height 26 in
  • Depth 14 1/2 in
  • Blade Material Aluminum
  • Fan Blade Colour Silver
  • Colour Grey
  • Wire Guard Finish Epoxy Coated
  • Housing Finish - Fans Expoxy Enamel Over Powder Primer
  • Max. Mounting Height 5 ft to 30 ft
  • Drive Type Direct Drive
  • Standards ETL US/C Listed, OSHA
  • Battery Operated - Fans Not Battery Operated
  • Product Type Standard-Duty Industrial Fan
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list