Product ITEM is unavailable. See products from the same category below.
High-Performance Spiral-Point Taps for Multiple Materials
These high-performance spiral-point taps can be used for threading multiple materials. They are harder and more wear-resistant than general purpose spiral-point taps, and they provide better precision and accuracy than general purpose taps. The taps have straight flutes with a spiral point that pushes chips in front of the tap as it moves into a hole and out the other side, eventually forcing the chips out of the hole. They create internal threads in through holes and are installed into a toolholder on a machine such as a lathe or CNC machine to operate.
This WP49EG tap is made of vanadium high speed steel and has a 0.255 inch diameter, 1 3/16 inch long shank. It is designed for use with cast iron, steel, and meets the standards for ANSI. This VT-SPO series tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has three flutes and a straight shank.
This WP49EG tap is made of vanadium high speed steel and has a 0.255 inch diameter, 1 3/16 inch long shank. It is designed for use with cast iron, steel, and meets the standards for ANSI. This VT-SPO series tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.140 inch diameter, 1 3/32 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards. This VT-SPO series tap has a TiCN finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 1-63/64 inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.140 inch diameter, 1 3/32 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards. This VT-SPO series tap has a TiCN finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 1-63/64 inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.194 inch diameter, 1 7/32 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards. This VT-SPO series tap has a TiCN finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.194 inch diameter, 1 7/32 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards. This VT-SPO series tap has a TiCN finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.367 inch diameter, 1⅝ inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards , DIN. This VT-SPO series tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3⅜ inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.367 inch diameter, 1⅝ inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards , DIN. This VT-SPO series tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3⅜ inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.194 inch diameter, 1 7/32 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards. This VT-SPO series tap has a TiCN finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2-23/64 inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.194 inch diameter, 1 7/32 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards. This VT-SPO series tap has a TiCN finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2-23/64 inch length. Plus it has three flutes and a straight shank.
This universal tap is made of cobalt and has a 0.318 inch diameter, 2.1650 inch long shank. It is for use with aluminum, brass, bronze, copper, hardened steel, steel, and meets the standards for DIN/ASME. This PRO-861SP series universal tap has a TiAlN finish, and has fractional inch measurements. It has right hand direction with a 3.5433 inch length. Plus it has three flutes and a straight shank.
This universal tap is made of cobalt and has a 0.318 inch diameter, 2.1650 inch long shank. It is for use with aluminum, brass, bronze, copper, hardened steel, steel, and meets the standards for DIN/ASME. This PRO-861SP series universal tap has a TiAlN finish, and has fractional inch measurements. It has right hand direction with a 3.5433 inch length. Plus it has three flutes and a straight shank.
This tap is made of high speed steel and has a 0.381 inch diameter, 1.6790 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 280 series tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.
This tap is made of high speed steel and has a 0.381 inch diameter, 1.6790 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 280 series tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.
This tap is made of high speed steel and has a 0.367 inch diameter, 2.0160 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 280 series tap has a black oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3⅜ inch length. Plus it has three flutes and a straight shank.
This tap is made of high speed steel and has a 0.367 inch diameter, 2.0160 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 280 series tap has a black oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3⅜ inch length. Plus it has three flutes and a straight shank.
This tap is made of high speed steel and has a 0.168 inch diameter, 1.3690 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 280 series tap has a black oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅛ inch length. Plus it has three flutes and a straight shank.
This tap is made of high speed steel and has a 0.168 inch diameter, 1.3690 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 280 series tap has a black oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅛ inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.318 inch diameter, 1 9/32 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards. This VT-SPO series tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.318 inch diameter, 1 9/32 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards. This VT-SPO series tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.
This spiral point tap is made of high speed steel and has a 0.318 inch diameter, 1.5950 inch long shank. It is designed for use with steel, and meets ANSI standards. This 280 series spiral point tap has a black oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-23/32 inch length. Plus it has three flutes and a straight shank.
This spiral point tap is made of high speed steel and has a 0.318 inch diameter, 1.5950 inch long shank. It is designed for use with steel, and meets ANSI standards. This 280 series spiral point tap has a black oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-23/32 inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.318 inch diameter, 1 7/32 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards , DIN. This VT-SPO series tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-23/32 inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.318 inch diameter, 1 7/32 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards , DIN. This VT-SPO series tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-23/32 inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.367 inch diameter, 1⅝ inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards , DIN. This VT-SPO series tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3⅜ inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.367 inch diameter, 1⅝ inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards , DIN. This VT-SPO series tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3⅜ inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.318 inch diameter, 1 7/32 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards , DIN. This VT-SPO series tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-23/32 inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.318 inch diameter, 1 7/32 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards , DIN. This VT-SPO series tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-23/32 inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.318 inch diameter, 1 9/32 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards. This VT-SPO series tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.318 inch diameter, 1 9/32 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards. This VT-SPO series tap has a TiCN finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.168 inch diameter, 1 3/16 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards. This VT-SPO series tap has a TiCN finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅛ inch length. Plus it has three flutes and a straight shank.
This WP42EG tap is made of high speed steel and has a 0.168 inch diameter, 1 3/16 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards. This VT-SPO series tap has a TiCN finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅛ inch length. Plus it has three flutes and a straight shank.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.