!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, #10-24 THREAD, ½ IN THREAD L, 2 11/32 IN LENGTH, PLUG

SPIRAL POINT TAP, #10-24 THREAD, ½ IN THREAD L, 2 11/32 IN LENGTH, PLUG

WIDIA-GTD

SPIRAL POINT TAP, #10-24 THREAD, ½ IN THREAD L, 2 11/32 IN LENGTH, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, #10-24 THREAD, ½ IN THREAD L, 2 11/32 IN LENGTH, PLUG

SPIRAL POINT TAP, #10-24 THREAD, ½ IN THREAD L, 2 11/32 IN LENGTH, PLUG

WIDIA-GTD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.29 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDVTSPO5382WP42EG
  • Mfr. Model # VTSPO5382 WP42EG
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Product Details

This WP42EG tap is made of high speed steel and has a 0.194 inch diameter, 1 7/32 inch long shank. It is for use with aluminum, brass, bronze, cast iron, copper, steel, and meets ANSI standards. This VT-SPO series tap has a TiCN finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has three flutes and a straight shank.

Technical Specs

  • ItemTap
  • Thread StandardUNC
  • Tap FinishTiCN
  • Overall Length2 3/8 in
  • Thread LimitH3
  • Thread DirectionRight Hand
  • Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
  • 65% Thread Drill Size#23
  • Extended NeckYes
  • Measurement SystemPipe
  • SeriesVT-SPO
  • Shank Length1 7/32 in
  • Spiral DirectionRight Hand
  • StandardsANSI
  • Tap GroupingTap
  • Thread Limit / Class of FitH3 / H3
  • Tap StyleSpiral Point
  • Thread Size #10-24
  • Tap Material High Speed Steel
  • Thread Length 1/2 in
  • 75% Thread Drill Size #25
  • Class of Fit H3
  • Number of Flutes 3
  • 55% Thread Drill Size #21
  • Coolant Fed Non-Coolant Through
  • Material Grade - Machining WP42EG
  • Primary Material Application ISO Code K, M, N, P
  • Shank Dia. 0.194 in
  • Shank Type - Machining Straight
  • Square Size 0.1500 in
  • Tap Chamfer Plug
  • Threads per Inch 24 TPI
  • Helix Angle 0 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list