SPIRAL POINT TAP, ⅜"-16 THREAD, ¾ IN THREAD L, 2 29/32 IN L, PLUG, RIGHT HAND, HSS
SPIRAL POINT TAP, ⅜"-16 THREAD, ¾ IN THREAD L, 2 29/32 IN L, PLUG, RIGHT HAND, HSS
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tap is made of high speed steel and has a 0.381 inch diameter, 1.6790 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 280 series tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.
Technical Specs
Item Tap
Thread Standard UNC
Tap Finish Oxide
Overall Length 2 15/16 in
Thread Limit H3
Number of Flutes 3
55% Thread Drill Size 8.40 mm
Coolant Fed Non-Coolant Through
Measurement System Fractional Inch
Series 280
Shank Length 1.6790 in
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Helix Angle 0 Degrees
Thread Size 3/8"-16
Tap Material High Speed Steel
Thread Length 1 1/4 in
75% Thread Drill Size 5/16 in
Thread Direction Right Hand
Primary Material Application Steel
65% Thread Drill Size P
Extended Neck Yes
Primary Material Application ISO Code P
Shank Dia. 0.381 in
Shank Type - Machining Straight
Square Size 0.2850 in
Tap Chamfer Plug
Threads per Inch 16 TPI
Tap Style Spiral Point
Country of Origin Mexico
(subject to change)
Alternate Products
OSG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.50
/ each