SPIRAL POINT TAP, #8-32 THREAD SIZE, 5/16 IN THREAD L, 2 3/32 IN L, PLUG, RIGHT HAND
SPIRAL POINT TAP, #8-32 THREAD SIZE, 5/16 IN THREAD L, 2 3/32 IN L, PLUG, RIGHT HAND
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tap is made of high speed steel and has a 0.168 inch diameter, 1.3690 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 280 series tap has a black oxide finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅛ inch length. Plus it has three flutes and a straight shank.
Technical Specs
Item Tap
Thread Standard UNC
Tap Finish Black Oxide
Overall Length 2 1/8 in
Thread Limit H3
Thread Direction Right Hand
Primary Material Application Steel
65% Thread Drill Size 3.50 mm
Extended Neck Yes
Primary Material Application ISO Code P
Shank Dia. 0.168 in
Shank Type - Machining Straight
Square Size 0.1310 in
Tap Chamfer Plug
Threads per Inch 32 TPI
Helix Angle 0 Degrees
Thread Size #8-32
Tap Material High Speed Steel
Thread Length 3/4 in
75% Thread Drill Size 3.40 mm
Class of Fit JIS 2
Number of Flutes 3
55% Thread Drill Size 3.60 mm
Coolant Fed Non-Coolant Through
Measurement System Pipe
Series 280
Shank Length 1.3690 in
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Thread Limit / Class of Fit H3 / JIS 2
Tap Style Spiral Point
Country of Origin Mexico
(subject to change)
Alternate Products
OSG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.36
/ each