SPIRAL POINT TAP, ½"-13 THREAD, ⅞ IN THREAD L, 3 11/32 IN L, PLUG, RIGHT HAND, HSS
SPIRAL POINT TAP, ½"-13 THREAD, ⅞ IN THREAD L, 3 11/32 IN L, PLUG, RIGHT HAND, HSS
OSG
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tap is made of high speed steel and has a 0.367 inch diameter, 2.0160 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 280 series tap has a black oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3⅜ inch length. Plus it has three flutes and a straight shank.
Technical Specs
Item Tap
Thread Standard UNC
Tap Finish Black Oxide
Overall Length 3 3/8 in
Thread Limit H3
Thread Direction Right Hand
Primary Material Application Steel
65% Thread Drill Size 11.00 mm
Extended Neck Yes
Primary Material Application ISO Code P
Shank Dia. 0.367 in
Shank Type - Machining Straight
Square Size 0.2740 in
Tap Chamfer Plug
Threads per Inch 13 TPI
Helix Angle 0 Degrees
Thread Size 1/2"-13
Tap Material High Speed Steel
Thread Length 1 21/32 in
75% Thread Drill Size 27/64 in
Class of Fit JIS 2
Number of Flutes 3
55% Thread Drill Size 11.30 mm
Coolant Fed Non-Coolant Through
Measurement System Fractional Inch
Series 280
Shank Length 2.0160 in
Spiral Direction Neutral
Standards ANSI
Tap Grouping Tap
Thread Limit / Class of Fit H3 / JIS 2
Tap Style Spiral Point
Country of Origin Mexico
(subject to change)
Alternate Products
OSG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.48
/ each