!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Primary Material Application
Abrasive Type ?
Item
Overall Diameter
Overall Length
Connector Size
Abrasive Material
Grit
Abrasive Wheel Hardness
Specification
Series
Maximum Operating Speed
Compatible Tool Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Grinding Cones & Plugs

Grinding cones and plugs install on die grinders for offhand snagging and grinding metal workpieces, including cleaning castings, smoothing welds, cleaning interior weld seams, and beveling. Internal threads connect directly to an arbor or mandrel.

https://catalogue.grainger.ca/?hybris=true

 61  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WALTER SURFACE TECHNOLOGIES
  • ABRASIVE PLUG, TYPE 18R, RPM 18100, 3 X 2 IN, ARBOR 5/8 IN
  • Item # WLT12C211
  • Mfr. Model # 12C211
  • EHC: EHC :
  • This type 18R round tip abrasive plug with a maximum speed of 18,100 RPM is intended to finish metals in hard-to-reach areas. Each plug measures 3 x 2 inches with an arbor size of 5/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1387
  • WALTER SURFACE TECHNOLOGIES
  • ABRASIVE PLUG, TYPE 18R, RPM 12100, 4 X 3 IN, ARBOR 5/8 IN
  • Item # WLT12C221
  • Mfr. Model # 12C221
  • EHC: EHC :
  • Grind hard-to-reach materials with this type 18R round tip abrasive plug that has a maximum power of 12,100. Each plug measures 4 x 3 inches with an arbor hole size of 5/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1387
  • WALTER SURFACE TECHNOLOGIES
  • ABRASIVE PLUG, TYPE 18, RPM 36200, 2 X 1 IN, ARBOR 3/8 IN
  • Item # WLT12C301
  • Mfr. Model # 12C301
  • EHC: EHC :
  • Each type 18 abrasive plug is intended to finish metals in hard-to-reach areas with a maximum RPM of 36,200. This plug measures 2 x 1 inch with an arbor size of 3/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NORTON
  • ROUND TIP GRINDING PLUG, TYPE 18R, 1½ IN X 3 IN X 3/8"-24, ALUMINUM OXIDE, 24 GRIT, GEMINI 57A
  • Item # NRN22192
  • Mfr. Model # 61463622192
  • EHC: EHC :
  • Gemini round tip plug (type 18R) is an excellent performance to price relationship. For al steel, steel alloys and irons, 57 A aluminum oxide abrasive. Depth 1-1/2 inches, thickness 3 inches, height 3/8-24 and maximum RPM is 24190.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1387
  • NORTON
  • SQUARE TIP GRINDING PLUG, TYPE 18, 1½ IN X 2½ IN X 3/8"-24, ALUMINUM OXIDE, 24 GRIT, 1
  • Item # NRN22217
  • Mfr. Model # 61463622217
  • EHC: EHC :
  • Gemini square tip plug (type 18) is an excellent performance to price relationship. For all steel, steel alloys and irons, 57A aluminum oxide abrasive. Depth 1-1/2 inches, thickness 21/2 inches, height 3/8-24 and maximum RPM is 24190.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1387
  • NORTON
  • SQUARE TIP GRINDING CONE, TYPE 17, 1½ IN X 3 IN X 3/8"-24, ALUMINUM OXIDE, 24 GRIT, GEMINI 57A
  • Item # NRN22194
  • Mfr. Model # 61463622194
  • EHC: EHC :
  • Gemini round tip cone (type 17R) is an excellent performance to price relationships. For all steel, steel alloys and irons, 57A aluminum oxide abrasive. Depth 2-3/4 inches, thickness 3 inches, height 5/8-11 and maximum RPM is 24,190.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NORTON
  • SQUARE TIP GRINDING PLUG, TYPE 18, 1½ IN X 2½ IN X ⅝"-11 THREAD, ALUMINUM OXIDE, 24 GRIT, 1
  • Item # NRN22351
  • Mfr. Model # 61463622351
  • EHC: EHC :
  • Gemini square tip plug (type 18) is an excellent performance to price relationship. For all steel, steel alloys and irons, 57A aluminum oxide abrasive. Depth 1-1/2 inches, thickness 2-1/2 inches, height 5/8-11 and maximum RPM is 24190.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1387
  • NORTON
  • GRINDING PLUG, TYPE 18R, RPM 24190, 1 1/2 X 1 1/2 IN, ARBOR 3/8 IN, ALUMINUM OXIDE
  • Item # NRN69078640230
  • Mfr. Model # 69078640230
  • EHC: EHC :
  • Grind hard-to-reach materials with this type 18R round tip abrasive grinding plug that has a maximum RPM power of 24,190 and contains aluminum oxide grains. Each plug measures 1 1/2 x 1 1/2 inches with an arbor hole size of 3/8 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list