SQUARE TIP GRINDING PLUG, TYPE 18, 1½ IN X 2½ IN X ⅝"-11 THREAD, ALUMINUM OXIDE, 24 GRIT, 1
SQUARE TIP GRINDING PLUG, TYPE 18, 1½ IN X 2½ IN X ⅝"-11 THREAD, ALUMINUM OXIDE, 24 GRIT, 1
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Gemini square tip plug (type 18) is an excellent performance to price relationship. For all steel, steel alloys and irons, 57A aluminum oxide abrasive. Depth 1-1/2 inches, thickness 2-1/2 inches, height 5/8-11 and maximum RPM is 24190.
Technical Specs
Item Square Tip Grinding Plug
Abrasive Type Type 18
Connector Size 5/8"-11
Grit 24
Overall Length 2 1/2 in
Series Gemini 57A
Specification 57A24-R
Abrasive Wheel Hardness R
Abrasive Material Aluminum Oxide
Compatible Tool Type Die Grinder
Connector Type Threaded Hole
Overall Diameter 1 1/2 in
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Maximum Operating Speed 24,190 RPM
Tip Type Round
Alternate Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.56
/ EACH
CGW ABRASIVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.64
/ EACH