!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUARE TIP GRINDING CONE, TYPE 17, 1½ IN X 3 IN X 3/8"-24, ALUMINUM OXIDE, 24 GRIT, GEMINI 57A

SQUARE TIP GRINDING CONE, TYPE 17, 1½ IN X 3 IN X 3/8"-24, ALUMINUM OXIDE, 24 GRIT, GEMINI 57A

NORTON

SQUARE TIP GRINDING CONE, TYPE 17, 1½ IN X 3 IN X 3/8"-24, ALUMINUM OXIDE, 24 GRIT, GEMINI 57A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE TIP GRINDING CONE, TYPE 17, 1½ IN X 3 IN X 3/8"-24, ALUMINUM OXIDE, 24 GRIT, GEMINI 57A

SQUARE TIP GRINDING CONE, TYPE 17, 1½ IN X 3 IN X 3/8"-24, ALUMINUM OXIDE, 24 GRIT, GEMINI 57A

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.03 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN22194
  • Mfr. Model # 61463622194
  • UNSPSC # 31191601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

Gemini round tip cone (type 17R) is an excellent performance to price relationships. For all steel, steel alloys and irons, 57A aluminum oxide abrasive. Depth 2-3/4 inches, thickness 3 inches, height 5/8-11 and maximum RPM is 24,190.

Technical Specs

  • ItemSquare Tip Grinding Cone
  • Abrasive TypeType 17
  • Connector Size3/8"-24
  • Grit24
  • Overall Length3 in
  • SeriesGemini 57A
  • Specification57A24-R
  • Abrasive Wheel HardnessR
  • Abrasive Material Aluminum Oxide
  • Compatible Tool Type Die Grinder
  • Connector Type Threaded Hole
  • Overall Diameter 1 1/2 in
  • Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
  • Maximum Operating Speed 24,190 RPM
  • Tip Type Round

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list