!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GRINDING PLUG, TYPE 18R, RPM 24190, 1 1/2 X 1 1/2 IN, ARBOR 3/8 IN, ALUMINUM OXIDE

GRINDING PLUG, TYPE 18R, RPM 24190, 1 1/2 X 1 1/2 IN, ARBOR 3/8 IN, ALUMINUM OXIDE

NORTON

GRINDING PLUG, TYPE 18R, RPM 24190, 1 1/2 X 1 1/2 IN, ARBOR 3/8 IN, ALUMINUM OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GRINDING PLUG, TYPE 18R, RPM 24190, 1 1/2 X 1 1/2 IN, ARBOR 3/8 IN, ALUMINUM OXIDE

GRINDING PLUG, TYPE 18R, RPM 24190, 1 1/2 X 1 1/2 IN, ARBOR 3/8 IN, ALUMINUM OXIDE

NORTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NRN69078640230
  • Mfr. Model # 69078640230
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Product Details

Grind hard-to-reach materials with this type 18R round tip abrasive grinding plug that has a maximum RPM power of 24,190 and contains aluminum oxide grains. Each plug measures 1 1/2 x 1 1/2 inches with an arbor hole size of 3/8 inches.

Technical Specs

  • ItemGrinding Plug
  • Compatible Tool TypeInline Grinder
  • Connector TypeScrew On
  • Overall Diameter1 1/2 in
  • Primary Material Application300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Bronze, Cast Iron, Copper, Ductile Iron, Grey Iron, Hard Carbon Steel, Soft Carbon Steel, Super Alloys, Titanium, Tool Steel
  • Maximum Operating Speed24,190 RPM
  • Tip TypeRound
  • Abrasive Material Aluminum Oxide
  • Connector Size 3/8"-24
  • Grit 20
  • Overall Length 1 1/2 in
  • Series Gemini
  • Specification 57A24-R
  • Abrasive Wheel Hardness R
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list