ROUND TIP GRINDING PLUG, TYPE 18R, 2 IN X 3 IN X ⅝"-11 THREAD, ALUMINUM OXIDE, 24 GRIT, GEMINI 57A, 1
ROUND TIP GRINDING PLUG, TYPE 18R, 2 IN X 3 IN X ⅝"-11 THREAD, ALUMINUM OXIDE, 24 GRIT, GEMINI 57A, 1
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Gemini round tip plug (type 18R) is an excellent performance to price relationship. For al steel, steel alloys and irons, 57 A aluminum oxide abrasive. Depth 2 inches, thickness 3 inches, height 5/8-11 and maximum RPM is 18145.
Technical Specs
Item Round Tip Grinding Plug
Abrasive Type Type 18R
Connector Size 5/8"-11
Grit 24
Overall Length 3 in
Series Gemini 57A
Specification 57A24-R
Abrasive Wheel Hardness R
Abrasive Material Aluminum Oxide
Compatible Tool Type Die Grinder
Connector Type Threaded Hole
Overall Diameter 2 in
Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Maximum Operating Speed 18,145 RPM
Tip Type Round