Product ITEM is unavailable. See products from the same category below.
General Purpose Stretch Wrap
General purpose stretch wrap rolls have a continuous length of plastic wrapped around a core. The plastic is wrapped around the sides of a pallet or bundle to protect the package from dust and moisture, prevent and indicate tampering, and keep items together for shipping or storage. Hand-grade stretch wrap film is manually wrapped around pallets and bundles. Rolls are generally smaller than machine-grade wraps, making them easier to handle and move around a facility. Hand-grade wrap with handles help protect workers' hands from cuts and scrapes caused by sharp core edges. Machine-grade wrap is used on automatic wrapping machines.
This hand pallet wrap is a light-duty, 37 gauge but offers comparable performance to a 65-gauge film. It is made from clear polyethylene, and each roll measures 14 inches wide and 1476 feet long. There are four rolls per case. This wrap has great holding strength and is economical and convenient to use.
This hand pallet wrap is a light-duty, 37 gauge but offers comparable performance to a 65-gauge film. It is made from clear polyethylene, and each roll measures 14 inches wide and 1476 feet long. There are four rolls per case. This wrap has great holding strength and is economical and convenient to use.
This is a roll of affordable, strong, all-purpose hand stretch wrap. It is 79-gauge clear film, with a 3-inch core, 14 inches wide, and 1500 feet long.
This is a roll of affordable, strong, all-purpose hand stretch wrap. It is 79-gauge clear film, with a 3-inch core, 14 inches wide, and 1500 feet long.
This roll is clear, polyethylene hand pallet wrap is 14 inches wide and 1476 feet long. It is a 50-gauge, light-duty wrap but has comparable performance to an 85 to 90-gauge film.
This roll is clear, polyethylene hand pallet wrap is 14 inches wide and 1476 feet long. It is a 50-gauge, light-duty wrap but has comparable performance to an 85 to 90-gauge film.
This banding film is clear and is made of polyethylene. It measures 3 inch width x 1,000 feet length and includes 18 rolls per case. It is also designed for standard duty applications.
This banding film is clear and is made of polyethylene. It measures 3 inch width x 1,000 feet length and includes 18 rolls per case. It is also designed for standard duty applications.
This roll of affordable, strong, all-purpose hand stretch wrap is 79-gauge, clear, and measures 5 inches wide and 1500 feet long. The core has a 3-inch diameter.
This roll of affordable, strong, all-purpose hand stretch wrap is 79-gauge, clear, and measures 5 inches wide and 1500 feet long. The core has a 3-inch diameter.
This roll of Masterwrap stretch wrap is affordable, strong, and all-purpose. This 90-gauge wrap is clear, has a 3-inch core, and measures 3 inches wide and 1000 feet long.
This roll of Masterwrap stretch wrap is affordable, strong, and all-purpose. This 90-gauge wrap is clear, has a 3-inch core, and measures 3 inches wide and 1000 feet long.
This is a roll of affordable, strong, all-purpose hand stretch wrap. It is 65-gauge, clear film, with a 3-inch core, 14 inches wide, and 1500 feet long.
This is a roll of affordable, strong, all-purpose hand stretch wrap. It is 65-gauge, clear film, with a 3-inch core, 14 inches wide, and 1500 feet long.
This all-purpose stretch wrap is affordable and strong. It is a 59-gauge wrap, clear in colour, and 14 inches wide, 2000 feet long. Each roll has a three-inch core.
This all-purpose stretch wrap is affordable and strong. It is a 59-gauge wrap, clear in colour, and 14 inches wide, 2000 feet long. Each roll has a three-inch core.
This stretch wrap is clear and is made of LLDPE. It is 0.8 mil thick and measures 5 inch width x 1,000 feet length and includes built in dispenser. It is also designed for standard duty applications.
This stretch wrap is clear and is made of LLDPE. It is 0.8 mil thick and measures 5 inch width x 1,000 feet length and includes built in dispenser. It is also designed for standard duty applications.
This light-duty, hand pallet wrap is a 37-gauge, clear polyethylene but performs like a 65-gauge film. It is 17.7 inches wide and 1476 feet long. Each case contains four rolls.
This light-duty, hand pallet wrap is a 37-gauge, clear polyethylene but performs like a 65-gauge film. It is 17.7 inches wide and 1476 feet long. Each case contains four rolls.
This stretch wrap is clear and is made of LLDPE. It is 1.2 mil thick and measures 15 inch width x 1,000 feet length. It is also designed for heavy duty applications.
This stretch wrap is clear and is made of LLDPE. It is 1.2 mil thick and measures 15 inch width x 1,000 feet length. It is also designed for heavy duty applications.
This stretch wrap is clear and is made of LLDPE. It is 0.8 mil thick and measures 18 inch width x 1,500 feet length. It is also designed for standard duty applications.
This stretch wrap is clear and is made of LLDPE. It is 0.8 mil thick and measures 18 inch width x 1,500 feet length. It is also designed for standard duty applications.
This is a pallet of 50 rolls of medium-duty machine pallet wrap. The wrap is clear polyethylene, measuring 20 inches wide, at 6500 feet per roll. This 48-gauge wrap has equivalent performance to a standard 60-gauge film.
This is a pallet of 50 rolls of medium-duty machine pallet wrap. The wrap is clear polyethylene, measuring 20 inches wide, at 6500 feet per roll. This 48-gauge wrap has equivalent performance to a standard 60-gauge film.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.