STRETCH WRAP, MED, PRE-STRETCHED, 75 GA, 5 IN X 1000 FT, CLEAR, POLYETHYLENE
STRETCH WRAP, MED, PRE-STRETCHED, 75 GA, 5 IN X 1000 FT, CLEAR, POLYETHYLENE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This is a clear, pre-stretched, polyethylene stretch wrap roll. The medium-duty, 80 gauge film is 5 inches wide and 1000 feet long.
Technical Specs
- ItemStretch Wrap
- Overall Width5 in
- Gauge80 ga
- Mil Thickness0.80 mil
- Cling Type1-Sided
- MaterialPolyethylene
- Anti-StaticNot Anti-Static
- Handles IncludedHandles Included
- Stretch Wrap Application Standard Duty
- Overall Length 1,000 ft
- Stretch Wrap Film Grade Hand Grade
- Colour Clear
- Core Size 3 in
- Microns 20 micron
- Corrosion-Inhibiting Not Corrosion-Inhibiting
- Opacity Transparent
- Country of Origin United States
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.31
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.17
/ ROLL