STRETCH WRAP, HAND, 79 GA, 18 IN X 1500 FT, 3 IN CORE, CLEAR, ROLL
STRETCH WRAP, HAND, 79 GA, 18 IN X 1500 FT, 3 IN CORE, CLEAR, ROLL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This roll of 79-gauge hand stretch-wrap is 18 inches wide and 1500 feet long, with a 3-inch core. The wrap is clear, strong, and for all-purpose use.
Technical Specs
- ItemHand Wrap
- Stretch Wrap ApplicationStandard Duty
- Overall Length1,500 ft
- Stretch Wrap Film GradeHand Grade
- Sheet Width18 in
- Cling Type2-Sided
- Stretch Wrap Style Blown
- Overall Width 18 in
- Gauge 79 ga
- Sheet Length 1,500 ft
- Colour Clear
- Microns 20.1 micron
- Country of Origin Canada
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.45
/ ROLL
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.94
/ ROLL
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.93
/ ROLL