STRETCH WRAP, HAND, 59 GA, 18 IN X 2000 FT, 3 IN CORE, CLEAR, ROLL
STRETCH WRAP, HAND, 59 GA, 18 IN X 2000 FT, 3 IN CORE, CLEAR, ROLL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This roll of hand stretch-wrap is 59-gauge and has a 3-inch core. This affordable, strong, all-purpose wrap is clear, 18 inches wide, and 2000 feet long.
Technical Specs
Item Stretch Wrap
Stretch Wrap Application Light Duty
Overall Length 2,000 ft
Stretch Wrap Film Grade Hand Grade
Sheet Width 18 in
Cling Type 2-Sided
Stretch Wrap Style Blown
Overall Width 18 in
Gauge 59 ga
Sheet Length 2,000 ft
Colour Clear
Microns 15
Country of Origin Canada
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.94
/ ROLL
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.74
/ ROLL