HAND PALLET WRAP, LIGHT, 37 GA, 17.7 IN X 1476 FT, CLEAR, POLYETHYLENE
HAND PALLET WRAP, LIGHT, 37 GA, 17.7 IN X 1476 FT, CLEAR, POLYETHYLENE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This light-duty, hand pallet wrap is a 37-gauge, clear polyethylene but performs like a 65-gauge film. It is 17.7 inches wide and 1476 feet long. Each case contains four rolls.
Technical Specs
Item Pallet Wrap
Overall Width 17 11/16 in
Gauge 37 ga
Stretch Wrap Film Grade Hand Grade
Colour Clear
Core Size 3 in
Microns 9.4 micron
Corrosion-Inhibiting Not Corrosion-Inhibiting
Opacity Transparent
Stretch Wrap Application Light Duty
Overall Length 1,476 ft
Stretch Wrap Handle Type No Handle
Mil Thickness 0.37 mil
Cling Type 1-Sided
Material Polyethylene
Anti-Static Not Anti-Static
Handles Included Handles Not Included
Country of Origin Canada
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.45
/ ROLL
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$43.74
/ ROLL