STRETCH WRAP, HAND, 79 GA, 14 IN X 1500 FT, 3 IN CORE, CLEAR, ROLL
STRETCH WRAP, HAND, 79 GA, 14 IN X 1500 FT, 3 IN CORE, CLEAR, ROLL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This is a roll of affordable, strong, all-purpose hand stretch wrap. It is 79-gauge clear film, with a 3-inch core, 14 inches wide, and 1500 feet long.
Technical Specs
Item Stretch Wrap
Stretch Wrap Application Standard Duty
Overall Length 1,500 ft
Stretch Wrap Film Grade Hand Grade
Sheet Width 14 in
Cling Type 2-Sided
Microns 20.1 micron
Stretch Wrap Style Blown
Overall Width 14 in
Gauge 79 ga
Sheet Length 1,500 ft
Colour Clear
Core Size 3 in
Country of Origin Canada
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.56
/ ROLL
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.04
/ ROLL
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.58
/ ROLL
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.93
/ ROLL