!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Tape Colour
Imperial Tape Width
Imperial Tape Length
Tape Thickness
Environment
Clean Removal Time
Tape Backing Construction
Tape Backing Material
Tape Adhesive Material
Maximum Tape Performance Temperature
Minimum Tape Performance Temperature
Adhesion to Steel
Tape Tensile Strength
Brand and Series
Specifications Met
Metric Tape Width
Metric Tape Length
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

General Purpose Masking Tape

https://catalogue.grainger.ca/?hybris=true

 104  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • 3M
  • GENERAL MASKING TAPE, HEAT-RESISTANT, TAN, 55M LENGTH X 18 MM WIDTH, CREPE PAPER
  • Item # MMM2307-18MMX55M
  • Mfr. Model # 2307-18MMX55M
  • EHC: EHC :
  • This 55 metre x 18 millimetre masking tape is tan in colour and suitable for a wide range of indoor jobs. It can withstand temperatures up to 93 Degrees C. The crepe paper-backed tape uses a rubber adhesion and provides easy-to-use, controlled unwind. It has excellent holding power to prevent lifting and despite tearing easily it also resists slivering.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1228
  • 3M
  • MASKING TAPE, 15/16 IN X 60 YD, 4.4 MIL THICK, INDOOR, RUBBER ADHESIVE, 201+,RL
  • Item # MMM201PLUS24X55
  • Mfr. Model # 201PLUS24X55
  • EHC: EHC :
  • This tape can be used for a wide range of applications on any job. Cost-effective solution for light-to medium-duty applications. It has measurements of 55 metres x 24 millimetres and is designed to hold strongly in settings where surface temperatures can reach up to 93 Degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1227
  • 3M
  • GENERAL MASKING TAPE, HEAT-RESISTANT, TAN, 55M LENGTH X 48 MM WIDTH, CREPE PAPER
  • Item # MMM2307-48MMX55M
  • Mfr. Model # 2307-48MMX55M
  • EHC: EHC :
  • Use this 55 metre x 48 millimetre masking tape for marking, holding, and painting, among other indoor jobs. With a crepe paper backing and rubber adhesion, this tape is easy to tear yet resistant to slivering, and the controlled unwind makes it quick to use. It can function in temperatures up to 93 Degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1228
  • 3M
  • MASKING TAPE, 1⅞ IN X 60 YARD, 4.4 MIL THICK, INDOOR, RUBBER ADHESIVE, 201+ ROLL
  • Item # MMM201PLUS48X55
  • Mfr. Model # 201PLUS48X55
  • EHC: EHC :
  • This masking tape is for a wide range of applications. It's easy to tear, which aids in handling, yet is strong enough to resist slivering. It has a measurement of 55 metres x 48 millimetres and is useful for all types of applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1227
  • 3M
  • MASKING TAPE, 93 ° C MAX TEMP, 55 M LENGTH X 72 MM WIDTH
  • Item # MMM201PLUS72X55
  • Mfr. Model # 201PLUS72X55
  • EHC: EHC :
  • This roll of masking tape is made for a wide range of applications. It performs well in a broad range of temperatures where surface temperatures can reach up to 93 Degrees C. It has measurements of 55 metres x 72 millimetres and sticks to many surfaces, making it an ideal, everyday-use tape.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1227
  • IPG
  • MASKING TAPE, 1⅞ IN X 60 YARD, 5 MIL THICK, INDOOR, RUBBER ADHESIVE, 513
  • Item # IPG513-87201
  • Mfr. Model # 87201
  • EHC: EHC :
  • This 24-pack of 513 masking tape is tan and comes in a continuous roll. It is designed for use in industries like automotive, aviation, construction, food and beverage, general maintenance and repair and meets the standards for ASTM D6123 / 6123M, C. I. D. A-A-883B. This general purpose masking tape is for indoor use, has a tensile strength of 19 lb/in with a temperature range of 50 Degrees to 180 Degrees F, a thickness of 5 mil and is heat-resistant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • GENERAL MASKING TAPE, HEAT-RESISTANT, TAN, 55M LENGTH X 72 MM WIDTH, CREPE PAPER
  • Item # MMM2307-72MMX55M
  • Mfr. Model # 2307-72MMX55M
  • EHC: EHC :
  • This tan-coloured, crepe paper-backed tape measures 55 metres x 72 millimetres. It uses a rubber adhesion for an instant stick. It is quick and easy to use, with controlled unwind and resistance to slivering and curling, and can function in temperatures up to 93 Degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1228
  • 3M
  • GENERAL MASKING TAPE, HEAT-RESISTANT, TAN, 55M LENGTH X 24 MM WIDTH, CREPE PAPER
  • Item # MMM2307-24MMX55M
  • Mfr. Model # 2307-24MMX55M
  • EHC: EHC :
  • Use this 55 metre x 24 millimetre masking tape for a range of indoor jobs, including marking, holding, and painting. This crepe paper-backed tape is very easy to use with controlled unwind, fantastic holding power, and resistance to slivering. This tape can withstand heat up to 93 Degrees C.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1228
  • 3M
  • MASKING TAPE, GENERAL PURPOSE, 55 MM LENGTH X 12 MM WIDTH
  • Item # MMM201PLUS12X55
  • Mfr. Model # 201PLUS12X55
  • EHC: EHC :
  • A roll of this masking tape can be used for holding, bundling, sealing, paint masking, and a vast number of other jobs. This tape withstands surface temperatures up to 93 Degrees C for 30 minutes. It has measurements of 55 metres x 12 millimetres and sticks on various surfaces such as wood, plastic, or glass.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1227
  • 3M
  • MASKING TAPE, 55 M LENGTH X 36 MM WIDTH, CREPE PAPER
  • Item # MMM201PLUS36X55
  • Mfr. Model # 201PLUS36X55
  • EHC: EHC :
  • This masking tape can be used for for a wide range of applications. The crepe paper backing conforms to irregular surfaces and sticks confidently yet removes cleanly and conveniently. It has measurements of 55 metres x 36 millimetres and sticks to many surfaces.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1227
  • 3M
  • MASKING TAPE, 11/16 IN X 60 YD, 4.4 MIL THICK, INDOOR, RUBBER ADHESIVE, 201+, 48 PK
  • Item # MMM201PLUS18X55
  • Mfr. Model # 201PLUS18X55
  • EHC: EHC :
  • This masking tape can be used for a wide range of applications. It has measurements of 55 metres x 12 millimetres and performs in a broad range of temperatures with the option to use it for holding, bundling, sealing, paint masking, and more.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1227
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • APPROVED VENDOR
  • MASKING TAPE, 2 IN X 60 YARD, 4.8 MIL THICK, INDOOR, RUBBER ADHESIVE, TAN
  • Item # WWG497C21
  • Mfr. Model # TC106-2" X 60YD
  • EHC: EHC :
  • This TC106 masking tape is tan and comes in a continuous roll. It is designed for use in industries like assembly and manufacturing, construction, general maintenance and repair and meets the standards for ASTM D6123, ASTM D6123M-97 Type I. This general purpose masking tape is for indoor use, has a tensile strength of 19 lb/in with a temperature range of 60 Degrees to 150 Degrees F, and a thickness of 4.8 mil.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • MASKING TAPE, 55 M LENGTH X 96 MM WIDTH, CREPE PAPER
  • Item # MMM201PLUS96X55
  • Mfr. Model # 201PLUS96X55
  • EHC: EHC :
  • This roll of masking tape can be used for a wide range of applications on any and all jobs. It performs in a broad range of temperatures. The crepe paper backing conforms to irregular surfaces and sticks confidently yet removes cleanly and conveniently. It has measurements of 55 metres x 72 millimetres.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1227
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list