GENERAL MASKING TAPE, HEAT-RESISTANT, TAN, 55M LENGTH X 36 MM WIDTH, CREPE PAPER
GENERAL MASKING TAPE, HEAT-RESISTANT, TAN, 55M LENGTH X 36 MM WIDTH, CREPE PAPER
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This masking tape measures 55 metres x 36 millimetres, and has a rubber adhesion. This crepe paper-backed tape can withstand heat up to 93 Degrees C.
Technical Specs
- ItemMasking Tape
- Common IndustryGeneral Maintenance & Repair, Woodworking
- Imperial Tape Length60 yd
- Maximum Tape Performance Temperature200 Degrees F
- Series2307
- Tape Adhesive MaterialRubber
- Tape TypeGeneral Purpose Masking Tape
- Metric Tape Width36 mm
- StandardsASTM D3330, ASTM D3652, ASTM D3759
- Tape ColourTan
- Tape Resistance PropertiesSliver-Resistant, Tear-Resistant
- Adhesion to Steel28 oz/in
- Specifications MetASTM
- Tape ShapeContinuous Roll
- Tape Brand 3M(TM)
- Environment Indoor
- Imperial Tape Width 1.4 in
- Product Form Continuous Roll
- Surface Compatibility Wood
- Tape Backing Material Crepe Paper
- Metric Tape Length 55 m
- Tape Adhesive Format Single-Sided
- Tape Backing Construction Paper
- Tape Tensile Strength 23 lb/in
- Tape Thickness 5.2 mil
- Brand and Series 3M 2307
- Tape Adhesive Strength 28 oz/in
- Tape Elongation 10%
- Country of Origin Canada
(subject to change)
Alternate Products
-
INTERTAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.75
/ each
-
HIGHLAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.24
/ ROLL