!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MASKING TAPE,UV RESISTANT,GREEN

MASKING TAPE,UV RESISTANT,GREEN

3M

MASKING TAPE,UV RESISTANT,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MASKING TAPE,UV RESISTANT,GREEN

MASKING TAPE,UV RESISTANT,GREEN

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.30 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM7100299469
  • Mfr. Model # UVG
  • UNSPSC # 31201503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • ItemUV-Resistant Masking Tape
  • Clean Removal Time14 day
  • EnvironmentIndoor/Outdoor
  • Imperial Tape Width0.9 in
  • Maximum Tape Performance Temperature175 Degrees F
  • SeriesUVG
  • Tape Adhesive MaterialRubber
  • Tape TypeGeneral Purpose Masking Tape
  • Metric Tape Length55 m
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionPaper
  • Tape Tensile Strength18 lb/in
  • Tape Thickness4.8 mil
  • Brand and Series3M UVG
  • Tape Elongation0.15
  • Tape Brand 3M
  • Common Industry Construction, General Maintenance/Repair
  • Imperial Tape Length 60 yd
  • Minimum Tape Performance Temperature 175 Degrees F
  • Product Form Continuous Roll
  • Surface Compatibility Rubber
  • Tape Backing Material Crepe Paper
  • Tape Sub-Type UV-Resistant Surface Protection Tape
  • Metric Tape Width 24 mm
  • Standards ASTM D3330, ASTM D3652, ASTM D3759
  • Tape Colour Green
  • Tape Resistance Properties UV-Resistant
  • Adhesion to Steel 25 oz/in
  • Specifications Met ASTM
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list