GENERAL MASKING TAPE, HEAT-RESISTANT, TAN, 55M LENGTH X 24 MM WIDTH, CREPE PAPER
GENERAL MASKING TAPE, HEAT-RESISTANT, TAN, 55M LENGTH X 24 MM WIDTH, CREPE PAPER
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Use this 55 metre x 24 millimetre masking tape for a range of indoor jobs, including marking, holding, and painting. This crepe paper-backed tape is very easy to use with controlled unwind, fantastic holding power, and resistance to slivering. This tape can withstand heat up to 93 Degrees C.
Technical Specs
Item Masking Tape
Common Industry General Maintenance & Repair, Woodworking
Imperial Tape Length 60 yd
Maximum Tape Performance Temperature 200 Degrees F
Series 2307
Tape Adhesive Material Rubber
Tape Type General Purpose Masking Tape
Metric Tape Width 24 mm
Standards ASTM D3330, ASTM D3652, ASTM D3759
Tape Colour Tan
Tape Resistance Properties Sliver-Resistant, Tear-Resistant
Adhesion to Steel 28 oz/in
Specifications Met ASTM
Tape Shape Continuous Roll
Tape Brand 3M(TM)
Environment Indoor
Imperial Tape Width 0.9 in
Product Form Continuous Roll
Surface Compatibility Wood
Tape Backing Material Crepe Paper
Metric Tape Length 55 m
Tape Adhesive Format Single-Sided
Tape Backing Construction Paper
Tape Tensile Strength 23 lb/in
Tape Thickness 5.2 mil
Brand and Series 3M 2307
Tape Adhesive Strength 28 oz/in
Tape Elongation 10%
Country of Origin Canada
(subject to change)
Alternate Products
INTERTAPE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.80
/ ROLL