MASKING TAPE, 15/16 IN X 60 YD, 4.4 MIL THICK, INDOOR, RUBBER ADHESIVE, 201+,RL
MASKING TAPE, 15/16 IN X 60 YD, 4.4 MIL THICK, INDOOR, RUBBER ADHESIVE, 201+,RL
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This tape can be used for a wide range of applications on any job. Cost-effective solution for light-to medium-duty applications. It has measurements of 55 metres x 24 millimetres and is designed to hold strongly in settings where surface temperatures can reach up to 93 Degrees C.
Technical Specs
Item Masking Tape
Common Industry Assembly & Manufacturing, Automotive, Construction, General Maintenance & Repair, Warehouse
Imperial Tape Length 60 yd
Maximum Tape Performance Temperature 200 Degrees F
Series 201+
Tape Adhesive Material Rubber
Tape Type General Purpose Masking Tape
Metric Tape Width 24 mm
Standards ASTM D3330, ASTM D3652, ASTM D3759
Tape Colour Tan
Tape Resistance Properties Heat-Resistant
Adhesion to Steel 25 oz/in
Specifications Met ASTM
Tape Shape Continuous Roll
Tape Brand 3M(TM)
Environment Indoor
Imperial Tape Width 0.9 in
Product Form Continuous Roll
Surface Compatibility ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Paper, Polyester, Polyetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Tape Backing Material Crepe Paper
Metric Tape Length 55 m
Tape Adhesive Format Single-Sided
Tape Backing Construction Paper
Tape Tensile Strength 19 lb/in
Tape Thickness 4.4 mil
Brand and Series 3M 201+
Tape Adhesive Strength 25 oz/in
Tape Elongation 10%
Country of Origin Canada
(subject to change)