Product ITEM is unavailable. See products from the same category below.
General Purpose Long-Nose Pliers & Sets
General purpose long-nose pliers pull, twist, bend, and loop wire and other thin materials in applications where insulated or non-sparking pliers aren't required. They also grip small objects, pry staples, retrieve items from slots, and may have a cutter at the base of the jaws to trim wire. Also known as snipe nose pliers, their slim nose keeps workpieces visible for fine manipulation and accesses spaces where larger pliers can't fit.
This long-nose pliers has a length of 8¼ inches and is not insulated. The handle is blue and has a dipped style/type. It meets the standards for ASME B107.500-2010. In addition, it is not non-sparking, and is not tether ready. This long-nose pliers is designed for: wire cutter.
This long-nose pliers has a length of 8¼ inches and is not insulated. The handle is blue and has a dipped style/type. It meets the standards for ASME B107.500-2010. In addition, it is not non-sparking, and is not tether ready. This long-nose pliers is designed for: wire cutter.
This long-nose pliers has a length of 6 inches and is not insulated. The handle is blue and has a dipped style/type. It meets the standards for ASME B107.500-2010. In addition, it is not non-sparking, and is not tether ready. This long-nose pliers is designed for: wire cutter.
This long-nose pliers has a length of 6 inches and is not insulated. The handle is blue and has a dipped style/type. It meets the standards for ASME B107.500-2010. In addition, it is not non-sparking, and is not tether ready. This long-nose pliers is designed for: wire cutter.
This needle-nose pliers has a length of 11⅛ inches and is not insulated. The handle is blue and has a dipped style/type. It features drop-forged, fully polished surface and meets the standards for ASME B107.500-2010. In addition, it is not non-sparking, and is not tether ready.
This needle-nose pliers has a length of 11⅛ inches and is not insulated. The handle is blue and has a dipped style/type. It features drop-forged, fully polished surface and meets the standards for ASME B107.500-2010. In addition, it is not non-sparking, and is not tether ready.
This bent needle-nose pliers has a length of 4½ inches and is not insulated. The handle is multicoloured and has a dipped style/type. It meets the standards for ASME B107.500. In addition, it is not non-sparking, and is not tether ready.
This bent needle-nose pliers has a length of 4½ inches and is not insulated. The handle is multicoloured and has a dipped style/type. It meets the standards for ASME B107.500. In addition, it is not non-sparking, and is not tether ready.
This long-nose pliers has a length of 8 inch, plus it weighs 0.58 pounds and is not insulated. The handle is multicoloured and has a comfort grip style/type. It features cross-hatched, laser hardened teeth, fish tape puller, reaming head for ½ inch to 1 inch conduit. In addition, it has a coated finish, plus it is not non-sparking, and is tether ready with a polypropylene, thermoplastic vulcanizates deluxe cushion grip. This long-nose pliers is designed for: cutting, gripping, pulling, reaming.
This long-nose pliers has a length of 8 inch, plus it weighs 0.58 pounds and is not insulated. The handle is multicoloured and has a comfort grip style/type. It features cross-hatched, laser hardened teeth, fish tape puller, reaming head for ½ inch to 1 inch conduit. In addition, it has a coated finish, plus it is not non-sparking, and is tether ready with a polypropylene, thermoplastic vulcanizates deluxe cushion grip. This long-nose pliers is designed for: cutting, gripping, pulling, reaming.
This needle-nose pliers has a length of 5⅞ inches and is not insulated. The handle is multicoloured and has a dipped style/type. It meets the standards for ASME B107.500. In addition, it is not non-sparking, and is not tether ready.
This needle-nose pliers has a length of 5⅞ inches and is not insulated. The handle is multicoloured and has a dipped style/type. It meets the standards for ASME B107.500. In addition, it is not non-sparking, and is not tether ready.
This bent long-nose pliers has a length of 10⅞ inches and is not insulated. The handle is blue and has a dipped style/type. It meets the standards for ASME B107.20M. In addition, it is not non-sparking, and is not tether ready.
This bent long-nose pliers has a length of 10⅞ inches and is not insulated. The handle is blue and has a dipped style/type. It meets the standards for ASME B107.20M. In addition, it is not non-sparking, and is not tether ready.
7-1/8 inch standard long nose pliers with side cutter. Standard long-nose design with cutting knives at hinge. Permits wrapping, looping, and cutting with a single pliers. Plastic-dipped handles.
7-1/8 inch standard long nose pliers with side cutter. Standard long-nose design with cutting knives at hinge. Permits wrapping, looping, and cutting with a single pliers. Plastic-dipped handles.
8-5/16 inch standard long nose pliers with side cutter. Standard long-nose design with cutting knives at hinge. Permits wrapping, looping, and cutting with a single pliers. Plastic-dipped handles.
8-5/16 inch standard long nose pliers with side cutter. Standard long-nose design with cutting knives at hinge. Permits wrapping, looping, and cutting with a single pliers. Plastic-dipped handles.
This long-nose pliers has a length of 8 inch, plus it weighs 0.625 pounds and is not insulated. The handle is red and has a cushion grip style/type. It features forged design, integrated fish tape puller, integrated reaming ridges, rust-resistant. In addition, it is not non-sparking, and is not tether ready. This long-nose pliers is designed for: wire and material pulling, wire cutter, wire stripper.
This long-nose pliers has a length of 8 inch, plus it weighs 0.625 pounds and is not insulated. The handle is red and has a cushion grip style/type. It features forged design, integrated fish tape puller, integrated reaming ridges, rust-resistant. In addition, it is not non-sparking, and is not tether ready. This long-nose pliers is designed for: wire and material pulling, wire cutter, wire stripper.
These pliers has a length of 8 mm, plus it weighs 170 g. The handle is red. It features half round, long, tapered jaws, distortion-tolerant, elastic precision tips, suitable for fin and more and meets the standards for DIN ISO 5745. These pliers is designed for: communication vehicle industries, electrical, motor vehicle, wire cutter.
These pliers has a length of 8 mm, plus it weighs 170 g. The handle is red. It features half round, long, tapered jaws, distortion-tolerant, elastic precision tips, suitable for fin and more and meets the standards for DIN ISO 5745. These pliers is designed for: communication vehicle industries, electrical, motor vehicle, wire cutter.
This needle-nose pliers has a length of 5⅞ inches and is not insulated. The handle is blue and has a dipped style/type. It features hardened and tempered drop-forged steel pliers, fully polished surface and corrosion-resistant and more. In addition, it is not non-sparking, and is not tether ready.
This needle-nose pliers has a length of 5⅞ inches and is not insulated. The handle is blue and has a dipped style/type. It features hardened and tempered drop-forged steel pliers, fully polished surface and corrosion-resistant and more. In addition, it is not non-sparking, and is not tether ready.
Create quick and clean cuts of hard, small wires. Made of drop forged steel and fitted with vinyl grips for safe handling, these needle nose pliers have serrated jaws to secure small objects. These pliers measure eight inches long with 2 3/4-inch jaws.
Create quick and clean cuts of hard, small wires. Made of drop forged steel and fitted with vinyl grips for safe handling, these needle nose pliers have serrated jaws to secure small objects. These pliers measure eight inches long with 2 3/4-inch jaws.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.