!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG-NOSE PLIERS, BLACK/YELLOW HANDLE, 8 IN L

LONG-NOSE PLIERS, BLACK/YELLOW HANDLE, 8 IN L

STANLEY

LONG-NOSE PLIERS, BLACK/YELLOW HANDLE, 8 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG-NOSE PLIERS, BLACK/YELLOW HANDLE, 8 IN L

LONG-NOSE PLIERS, BLACK/YELLOW HANDLE, 8 IN L

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT84-102
  • Mfr. Model # 84-102
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Product Details

This long-nose pliers has a length of 8 inch. The handle is black/yellow. It meets the standards for ASME.

Technical Specs

  • ItemLong-Nose Pliers
  • Jaw Bend0 Degrees
  • Jaw Length1 3/4 in
  • Voltage RatingNot Rated
  • Jaw Width7/16 in
  • StandardsASME
  • Nose Shape Standard
  • Overall Length 8 in
  • Tip Width 31/64 in
  • Handle Colour Black, Yellow
  • Joint Type Solid
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories