!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG NOSE PLIERS,W/ CUTTER

LONG NOSE PLIERS,W/ CUTTER

KNIPEX

LONG NOSE PLIERS,W/ CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG NOSE PLIERS,W/ CUTTER

LONG NOSE PLIERS,W/ CUTTER

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX2611-200SBA
  • Mfr. Model # 2611-200SBA
  • UNSPSC # 27112108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.423 lbs

Technical Specs

  • ItemLong Nose Pliers,W/ Cutter
  • Nose ShapeNeedle
  • Overall Length8"
  • Tip Width1/8"
  • Handle ColourRed
  • Jaw Width21/32"
  • StandardsASTM
  • Plier Type Needle Nose Pliers
  • Jaw Bend 0 Degrees
  • Jaw Length 3-1/2"
  • Features For Fine Gripping and Cutting Work, Pointed, Half-round Jaws, Cutting Edges for Soft, Medium and Hard Wire, Cutting Edges Additionally Induction Hardened, Cutting Edge Hardness Approx. 61 Hrc, Vanadium Electric Steel, Forged, Oil-hardened
  • Includes Wire Cutter Yes
  • Joint Type Solid
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list