NEEDLE NOSE PLIER, 2 IN MAX JAW OPENING, 5⅞ IN OVERALL L, 1¼ IN JAW L, ⅛ IN TIP W, SMOOTH
NEEDLE NOSE PLIER, 2 IN MAX JAW OPENING, 5⅞ IN OVERALL L, 1¼ IN JAW L, ⅛ IN TIP W, SMOOTH
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This needle-nose pliers has a length of 5⅞ inches and is not insulated. The handle is multicoloured and has a dipped style/type. It meets the standards for ASME B107.500. In addition, it is not non-sparking, and is not tether ready.
Technical Specs
Item Needle-Nose Pliers
Jaw Bend 0 Degrees
Overall Length 5 7/8 in
Jaw Length 1 1/4 in
Insulated Not Insulated
Voltage Rating Not Rated
Handle Style Dipped
Includes Wire Stripper Wire Stripper Not Included
Jaw Texture Smooth
Plier Material Steel
Tether Ready Not Tether Ready
Plier Type Needle-Nose Pliers
ESD-Safe Not ESD-Safe
Maximum Jaw Opening 2 in
Tip Width 1/8 in
Non-Sparking Not Non-Sparking
Handle Colour Multicoloured
Includes Wire Cutter Wire Cutter Not Included
Jaw Opening Type Spring Return
Joint Type Solid
Standards ASME B107.500
Country of Origin China
(subject to change)
Alternate Products
IRWIN VISE-GRIP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.77
/ each
JONARD TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.45
/ each
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.92
/ each
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$65.79
/ each