Product ITEM is unavailable. See products from the same category below.
General Purpose Lineman's Pliers
General purpose lineman's pliers cut, pull, and twist wire and cable in applications where insulated or non-sparking pliers aren't required. They also bend or straighten sheet metal, remove staples and fasteners, and compress links and collars. Also known as combination pliers, they have a gripping zone near the tip of the jaws and side cutters above the hinge. Their tapered head reams pipe ends to remove burs and smooth the inside lip.
This lineman's pliers has a length of 8½ inches and is not insulated. The handle is blue. It features excellent for use in marine, chemical processing, and other corrosive environments, fully pol and more and meets the standards for ASME B107.11M. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
This lineman's pliers has a length of 8½ inches and is not insulated. The handle is blue. It features excellent for use in marine, chemical processing, and other corrosive environments, fully pol and more and meets the standards for ASME B107.11M. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
9-1/4 inch high leverage New England style side cutter. Smooth, streamlined nose with knurled jaws. High-leverage design provides 46% greater cutting/gripping power. Cuts ACSR, screws, nails and most hard wire.
9-1/4 inch high leverage New England style side cutter. Smooth, streamlined nose with knurled jaws. High-leverage design provides 46% greater cutting/gripping power. Cuts ACSR, screws, nails and most hard wire.
These pliers has a length of 9 inch, plus it weighs 1.02 ounce and is not insulated. The handle is multicolour. It features bolt cutters cuts #6 and #8, crimper insulated and non-insulated terminals, laser hardened ed and more. In addition, it has a coated finish, plus it is non-sparking, and is tether ready with a thermoplastic vulcanizates, polypropylene deluxe cushion grip.
These pliers has a length of 9 inch, plus it weighs 1.02 ounce and is not insulated. The handle is multicolour. It features bolt cutters cuts #6 and #8, crimper insulated and non-insulated terminals, laser hardened ed and more. In addition, it has a coated finish, plus it is non-sparking, and is tether ready with a thermoplastic vulcanizates, polypropylene deluxe cushion grip.
High-leverage side-cutting plier/lineman's bolt-thread holding. Hinge opening holds and cleans 5/8 inch pole line and hardware bolts or threaded rods. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs.
High-leverage side-cutting plier/lineman's bolt-thread holding. Hinge opening holds and cleans 5/8 inch pole line and hardware bolts or threaded rods. Rivet is closer to the cutting edge for 46% greater cutting and gripping power than other plier designs.
This lineman's pliers has a length of 8 inches and is not insulated. The handle has an ergonomic style/type. It meets the standards for ASME B107.500. In addition, it is non-sparking, and is not tether ready with a deluxe cushion grip.
This lineman's pliers has a length of 8 inches and is not insulated. The handle has an ergonomic style/type. It meets the standards for ASME B107.500. In addition, it is non-sparking, and is not tether ready with a deluxe cushion grip.
This lineman's pliers has a length of 9½ inch, plus it weighs 1.1 pounds and is not insulated. The handle is multicolour with an ergonomic style/type. It features colour-coded handles, cross-hatched knurled jaws, dual-material journeyman handle, hot-rivete and more. In addition, it has a black oxide finish, plus it is non-sparking, and is not tether ready with a deluxe cushion grip.
This lineman's pliers has a length of 9½ inch, plus it weighs 1.1 pounds and is not insulated. The handle is multicolour with an ergonomic style/type. It features colour-coded handles, cross-hatched knurled jaws, dual-material journeyman handle, hot-rivete and more. In addition, it has a black oxide finish, plus it is non-sparking, and is not tether ready with a deluxe cushion grip.
This lineman's pliers has a length of 9½ inch. The handle is black with an ergonomic style/type. It features high-leverage pivot design, induction hardened cutting jaws, precision machined jaws ideal fo and more and meets the standards for ANSI. In addition, it is tether ready with a bi-material grip.
This lineman's pliers has a length of 9½ inch. The handle is black with an ergonomic style/type. It features high-leverage pivot design, induction hardened cutting jaws, precision machined jaws ideal fo and more and meets the standards for ANSI. In addition, it is tether ready with a bi-material grip.
This lineman's pliers has a length of 8 inch. It features bi-material handle, drop forged steel, fixed joint design for grasping, bending, and cutting, and more and meets the standards for ANSI.
This lineman's pliers has a length of 8 inch. It features bi-material handle, drop forged steel, fixed joint design for grasping, bending, and cutting, and more and meets the standards for ANSI.
These pliers has a length of 9 inch, plus it weighs 1.02 ounce and is not insulated. The handle is red. It features fish tape puller, laser hardened edge and teeth, reaming head for ½ inch to 1 inch conduit. In addition, it has a coated finish, plus it is non-sparking, and is tether ready with a plastisol standard cushion grip.
These pliers has a length of 9 inch, plus it weighs 1.02 ounce and is not insulated. The handle is red. It features fish tape puller, laser hardened edge and teeth, reaming head for ½ inch to 1 inch conduit. In addition, it has a coated finish, plus it is non-sparking, and is tether ready with a plastisol standard cushion grip.
This lineman's pliers has a length of 9¾ inches and is not insulated. The handle is blue. It features fully polished surface and meets the standards for ASME B107.29M. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
This lineman's pliers has a length of 9¾ inches and is not insulated. The handle is blue. It features fully polished surface and meets the standards for ASME B107.29M. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
This lineman's pliers has a length of 9 inch, plus it weighs 1.15 pounds and is not insulated. The handle has an ergonomic style/type. It features ergonomic handle, integrated crimper for insulated and non-insulated terminals, iron carbide and more. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
This lineman's pliers has a length of 9 inch, plus it weighs 1.15 pounds and is not insulated. The handle has an ergonomic style/type. It features ergonomic handle, integrated crimper for insulated and non-insulated terminals, iron carbide and more. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
This lineman's pliers has a length of 8½ inch, plus it weighs 0.98 pounds. The handle is blue. It features channellock blue grips for comfort, crosshatch teeth are laser heat-treated to provide maximum and more and meets the standards for ANSI.
This lineman's pliers has a length of 8½ inch, plus it weighs 0.98 pounds. The handle is blue. It features channellock blue grips for comfort, crosshatch teeth are laser heat-treated to provide maximum and more and meets the standards for ANSI.
This lineman's pliers has a length of 240 mm, plus it weighs 435 g. The handle has an ergonomic style/type. It features high transmission ratio for easy cutting, requires 50 % less effort compared with conventional and more and meets the standards for ASME B107.20, DIN ISO 5746. In addition, it has a atramentized phosphate coat finish, with a plastic knurled grip.
This lineman's pliers has a length of 240 mm, plus it weighs 435 g. The handle has an ergonomic style/type. It features high transmission ratio for easy cutting, requires 50 % less effort compared with conventional and more and meets the standards for ASME B107.20, DIN ISO 5746. In addition, it has a atramentized phosphate coat finish, with a plastic knurled grip.
9-1/4 inch high leverage New England style side cutting pliers. Smooth, streamlined nose with knurled jaws. High-leverage design provides 46% greater cutting and gripping power than regular 8-1/2 inch and 9-1/4 inch side cutter. Blue plastic-dipped handles.
9-1/4 inch high leverage New England style side cutting pliers. Smooth, streamlined nose with knurled jaws. High-leverage design provides 46% greater cutting and gripping power than regular 8-1/2 inch and 9-1/4 inch side cutter. Blue plastic-dipped handles.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.