LINEMANS PLIER, CURVED, 9¾ IN OVERALL L, 1⅝ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK
LINEMANS PLIER, CURVED, 9¾ IN OVERALL L, 1⅝ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This lineman's pliers has a length of 9¾ inches and is not insulated. The handle is blue. It features fully polished surface and meets the standards for ASME B107.29M. In addition, it is non-sparking, and is not tether ready with a standard cushion grip.
Technical Specs
Item Lineman's Pliers
Tether Ready Not Tether Ready
Overall Length 9 3/4 in
Jaw Length 1 5/8 in
Jaw Thickness 19/32 in
High Leverage Not High Leverage
Grip Style Standard Cushion
Jaw Opening Type Manual
Standards ASME B107.29M
Insulated Not Insulated
Plier Type Lineman's Pliers
Jaw Shape Curved
Jaw Width 1 1/4 in
Non-Sparking Not Non-Sparking
Features Fully Polished Surface
Handle Colour Blue
Plier Material Steel
Country of Origin China
(subject to change)
Alternate Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$115.87
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.64
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$113.27
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.01
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.48
/ each
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.28
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$124.83
/ each
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$99.13
/ each