!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IRON WORKERS PLIER, FLAT, 9¼ IN OVERALL L, 1¼ IN JAW L, 1⅛ IN JAW W, ½ IN JAW THICK

IRON WORKERS PLIER, FLAT, 9¼ IN OVERALL L, 1¼ IN JAW L, 1⅛ IN JAW W, ½ IN JAW THICK

KLEIN TOOLS

IRON WORKERS PLIER, FLAT, 9¼ IN OVERALL L, 1¼ IN JAW L, 1⅛ IN JAW W, ½ IN JAW THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IRON WORKERS PLIER, FLAT, 9¼ IN OVERALL L, 1¼ IN JAW L, 1⅛ IN JAW W, ½ IN JAW THICK

IRON WORKERS PLIER, FLAT, 9¼ IN OVERALL L, 1¼ IN JAW L, 1⅛ IN JAW W, ½ IN JAW THICK

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLND201-7CST
  • Mfr. Model # D201-7CST
  • UNSPSC # 27112106
  • CATALOGUE PAGE # 366
  • Shipping Weight 0.75 lbs

Product Details

Ironworker's work plier twists and cuts soft annealed rebar tie wire. Spring-loaded action for self-opening. 8-3/4 inches.

Technical Specs

  • ItemIron Worker's Pliers
  • Includes Voltage Detection ModuleVoltage Detection Module Not Included
  • Plier TypeIronworker's Pliers
  • Jaw ShapeFlat
  • Jaw Width1 1/8 in
  • Additional Tool FunctionsWire Cutter
  • ESD-SafeNot ESD Safe
  • Cutter Length5/8 in
  • For Wire/Cable TypeRebar Tie Wire
  • Handle ColourBlue
  • Maximum Jaw Opening1 1/8 in
  • Plier MaterialSteel
  • Insulated Not Insulated
  • Tether Ready Tether Not Ready
  • Overall Length 9 1/4 in
  • Jaw Length 1 1/4 in
  • Jaw Thickness 1/2 in
  • Non-Sparking Non-Sparking
  • High Leverage Not High Leverage
  • Features Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head
  • Grip Style Standard Cushion
  • Jaw Opening Type Spring Return
  • Nose Shape Square
  • Weight 12 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list