LINEMANS PLIER, 8 IN OVERALL L, 1⅜ IN JAW L, 1 IN JAW W, ½ IN JAW THICK, DELUXE CUSHION GRIP
LINEMANS PLIER, 8 IN OVERALL L, 1⅜ IN JAW L, 1 IN JAW W, ½ IN JAW THICK, DELUXE CUSHION GRIP
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This lineman's pliers has a length of 8 inches and is not insulated. The handle has an ergonomic style/type. It meets the standards for ASME B107.500. In addition, it is non-sparking, and is not tether ready with a deluxe cushion grip.
Technical Specs
Item Lineman's Pliers
Tether Ready Not Tether Ready
Overall Length 8 in
Jaw Width 1 in
Handle Style Ergonomic
High Leverage Not High Leverage
Jaw Opening Type Manual
Standards ASME B107.500
Insulated Not Insulated
Plier Type Lineman's Pliers
Jaw Length 1 3/8 in
Jaw Thickness 1/2 in
Non-Sparking Not Non-Sparking
Grip Style Deluxe Cushion
Plier Material Steel
Country of Origin China
(subject to change)
Alternate Products
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.59
/ each
CHANNELLOCK
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.86
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.10
/ each