!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMFORT GRIP PLIER, FLAT, 9 IN OVERALL L, 1⅞ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK

COMFORT GRIP PLIER, FLAT, 9 IN OVERALL L, 1⅞ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK

MILWAUKEE

COMFORT GRIP PLIER, FLAT, 9 IN OVERALL L, 1⅞ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMFORT GRIP PLIER, FLAT, 9 IN OVERALL L, 1⅞ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK

COMFORT GRIP PLIER, FLAT, 9 IN OVERALL L, 1⅞ IN JAW L, 1¼ IN JAW W, ⅝ IN JAW THICK

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTLMT550C
  • Mfr. Model # MT550C
  • UNSPSC # 27112106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Product Details

These pliers has a length of 9 inch, plus it weighs 1.02 ounce and is not insulated. The handle is multicolour. It features bolt cutters cuts #6 and #8, crimper insulated and non-insulated terminals, laser hardened ed and more. In addition, it has a coated finish, plus it is non-sparking, and is tether ready with a thermoplastic vulcanizates, polypropylene deluxe cushion grip.

Technical Specs

  • ItemPliers
  • Includes Voltage Detection ModuleVoltage Detection Module Not Included
  • Plier TypeLineman's Pliers
  • Jaw ShapeFlat
  • Jaw Width1 1/4 in
  • Additional Tool FunctionsBolt Cutter, Crimper, Fish Tape Puller
  • ESD-SafeNot ESD Safe
  • High LeverageHigh Leverage
  • Cutter Length3/4 in
  • FinishCoated
  • Grip MaterialThermoplastic Vulcanizates, Polypropylene
  • Handle ColourMulticolour
  • Maximum Jaw Opening1 3/8 in
  • Nose ShapeNew England
  • Steel TypePress-Forged Steel
  • Insulated Not Insulated
  • Tether Ready Tether Ready
  • Overall Length 9 in
  • Jaw Length 1 7/8 in
  • Jaw Thickness 5/8 in
  • Non-Sparking Not Non-Sparking
  • Voltage Rating Not Rated
  • Connectors Crimped Terminals
  • Features Bolt Cutters Cuts #6 and #8, Crimper Insulated and Non-Insulated Terminals, Laser Hardened Edge and Teeth, Reaming Head for 1/2 in to 1 in Conduit, Smoothest Open and Close, Straight Fish Tape Puller
  • For Wire/Cable Type ACSR, Hard Wire, Soft Wire
  • Grip Style Deluxe Cushion
  • Jaw Opening Type Manual
  • Maximum Wire Cutting Diameter 0.8 in
  • Plier Material Steel
  • Weight 1.02 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list