Product ITEM is unavailable. See products from the same category below.
General Purpose Disposable Respirators & Dust Masks
General purpose disposable respirators and dust masks are designed to be worn once and thrown away. Masks cover the nose and mouth to filter harmful airborne particles. Dust masks provide general protection. Respirators are NIOSH-rated for particulate protection.
This universal disposable moulded cup respirator with an exhalation valve is made of polyester and comes in white. It meets the N95 NIOSH rating. The respirator features a standard faceseal, a dual non-adjustable braided polyisoprene strap, adjustable aluminum nose clip, steel staples, and a polypropylene filter. There are 10 respirators in a box.
This universal disposable moulded cup respirator with an exhalation valve is made of polyester and comes in white. It meets the N95 NIOSH rating. The respirator features a standard faceseal, a dual non-adjustable braided polyisoprene strap, adjustable aluminum nose clip, steel staples, and a polypropylene filter. There are 10 respirators in a box.
This universal disposable moulded cup particulate respirator is made of polyester and comes in white. It meets the N95 NIOSH rating and has a standard faceseal, a dual non-adjustable welded thermoplastic elastomer strap, adjustable aluminum nose clip, a polypropylene filter, and polyurethane nose foam. It includes advanced electrostatic media. There are 20 respirators in a box.
This universal disposable moulded cup particulate respirator is made of polyester and comes in white. It meets the N95 NIOSH rating and has a standard faceseal, a dual non-adjustable welded thermoplastic elastomer strap, adjustable aluminum nose clip, a polypropylene filter, and polyurethane nose foam. It includes advanced electrostatic media. There are 20 respirators in a box.
This universal disposable moulded cup particulate respirator is made of polyester and comes in white. It meets the N95 NIOSH rating and has a standard faceseal, a dual non-adjustable steel stapled polyisoprene strap, adjustable aluminum nose clip, a polypropylene filter, and polyurethane nose foam. It includes advanced electrostatic media. There are 20 respirators in a box.
This universal disposable moulded cup particulate respirator is made of polyester and comes in white. It meets the N95 NIOSH rating and has a standard faceseal, a dual non-adjustable steel stapled polyisoprene strap, adjustable aluminum nose clip, a polypropylene filter, and polyurethane nose foam. It includes advanced electrostatic media. There are 20 respirators in a box.
This universal disposable moulded cup particulate respirator with an exhalation valve is made of polyester and comes in white. It meets the N95 NIOSH rating and has a standard faceseal, a dual non-adjustable polyisoprene strap, adjustable aluminum nose clip, a polypropylene filter, and polyurethane nose foam. It features advanced electrostatic media. There are 10 respirators in a box.
This universal disposable moulded cup particulate respirator with an exhalation valve is made of polyester and comes in white. It meets the N95 NIOSH rating and has a standard faceseal, a dual non-adjustable polyisoprene strap, adjustable aluminum nose clip, a polypropylene filter, and polyurethane nose foam. It features advanced electrostatic media. There are 10 respirators in a box.
This procedure mask comes in green. It features advanced nanofibre filtration, a latex-free three-ply construction, fluid-resistant up to 160 mmHg, and an adjustable aluminum nosepiece. The single-use mask has comfortable soft earloops and meets the ASTM F2100-19 Level 3 standard.
This procedure mask comes in green. It features advanced nanofibre filtration, a latex-free three-ply construction, fluid-resistant up to 160 mmHg, and an adjustable aluminum nosepiece. The single-use mask has comfortable soft earloops and meets the ASTM F2100-19 Level 3 standard.
This Aura universal disposable flat-fold particulate respirator is made of polypropylene and comes in white. It meets the N95 NIOSH rating. The three-layer latex-free respirator features a polyurethane nose foam faceseal, a dual non-adjustable polyisoprene strap, steel staples, and adjustable aluminum nose clip. It includes advanced electrostatic media.
This Aura universal disposable flat-fold particulate respirator is made of polypropylene and comes in white. It meets the N95 NIOSH rating. The three-layer latex-free respirator features a polyurethane nose foam faceseal, a dual non-adjustable polyisoprene strap, steel staples, and adjustable aluminum nose clip. It includes advanced electrostatic media.
This universal disposable moulded cup respirator with an exhalation valve is made of polyester and comes in white. The N100 NIOSH rating respirator features standard polyvinyl chloride faceseal foam, a dual adjustable braided polyisoprene/cotton strap, adjustable aluminum nose clip, and polypropylene filter/buckles. The latex-free respirator includes a cool flow valve and a comfortable foam faceseal.
This universal disposable moulded cup respirator with an exhalation valve is made of polyester and comes in white. The N100 NIOSH rating respirator features standard polyvinyl chloride faceseal foam, a dual adjustable braided polyisoprene/cotton strap, adjustable aluminum nose clip, and polypropylene filter/buckles. The latex-free respirator includes a cool flow valve and a comfortable foam faceseal.
This Aura medium disposable flat-fold particulate respirator with an exhalation valve is made of polypropylene and comes in white. It meets the N95 NIOSH rating. The respirator features a standard faceseal, a single non-adjustable braided polyisoprene strap, polyurethane nose foam, steel staples, and adjustable aluminum nose clip. There are 10 respirators in a box.
This Aura medium disposable flat-fold particulate respirator with an exhalation valve is made of polypropylene and comes in white. It meets the N95 NIOSH rating. The respirator features a standard faceseal, a single non-adjustable braided polyisoprene strap, polyurethane nose foam, steel staples, and adjustable aluminum nose clip. There are 10 respirators in a box.
This universal disposable moulded cup particulate respirator with an exhalation valve is made of polyester and comes in white. It meets the P100 NIOSH rating and has a comfort polyvinyl chloride foam faceseal, a dual adjustable braided polyisoprene/cotton strap, adjustable aluminum nose clip, and polypropylene filter/buckles. There is one latex-free respirator in a bag.
This universal disposable moulded cup particulate respirator with an exhalation valve is made of polyester and comes in white. It meets the P100 NIOSH rating and has a comfort polyvinyl chloride foam faceseal, a dual adjustable braided polyisoprene/cotton strap, adjustable aluminum nose clip, and polypropylene filter/buckles. There is one latex-free respirator in a bag.
This 2200-series medium/large disposable particulate respirator mask is made of Dura-Mesh and comes in white. It has a dual non-adjustable headstrap, Dura-Mesh shell, moulded nose bridge with cushion, and Softspun lining. The latex respirator meets the NIOSH standard. There are 20 masks in a box.
This 2200-series medium/large disposable particulate respirator mask is made of Dura-Mesh and comes in white. It has a dual non-adjustable headstrap, Dura-Mesh shell, moulded nose bridge with cushion, and Softspun lining. The latex respirator meets the NIOSH standard. There are 20 masks in a box.
This 2300-series medium/large disposable particulate respirator with an exhale button valve is made of Dura-Mesh and comes in blue. It has a latex strap and meets the NIOSH standard. The PVC-free respirator includes a Dura-Mesh shell, moulded nose bridge, a Softspun lined comfort faceseal, soft foam nose cushion, and a dual non-adjustable headstrap. There are 10 respirators in a box.
This 2300-series medium/large disposable particulate respirator with an exhale button valve is made of Dura-Mesh and comes in blue. It has a latex strap and meets the NIOSH standard. The PVC-free respirator includes a Dura-Mesh shell, moulded nose bridge, a Softspun lined comfort faceseal, soft foam nose cushion, and a dual non-adjustable headstrap. There are 10 respirators in a box.
This universal disposable moulded cup particulate respirator with an exhalation valve is made of polyester and comes in white. It meets the P95 NIOSH rating and has a standard polyvinyl chloride foam faceseal, a dual non-adjustable braided polyisoprene strap, adjustable aluminum nose clip, steel staples, and a polypropylene filter. There are 10 respirators in a box.
This universal disposable moulded cup particulate respirator with an exhalation valve is made of polyester and comes in white. It meets the P95 NIOSH rating and has a standard polyvinyl chloride foam faceseal, a dual non-adjustable braided polyisoprene strap, adjustable aluminum nose clip, steel staples, and a polypropylene filter. There are 10 respirators in a box.
This Aura universal disposable flat-fold particulate respirator is made of polypropylene and comes in white. It meets the N95 NIOSH rating. The latex-free respirator features a standard faceseal, a single non-adjustable braided polyisoprene strap, polyurethane nose foam, steel staples, a three-panel layer, and adjustable aluminum nose clip. There are 20 respirators in a box.
This Aura universal disposable flat-fold particulate respirator is made of polypropylene and comes in white. It meets the N95 NIOSH rating. The latex-free respirator features a standard faceseal, a single non-adjustable braided polyisoprene strap, polyurethane nose foam, steel staples, a three-panel layer, and adjustable aluminum nose clip. There are 20 respirators in a box.
This DC300 series universal disposable respirator has a cloth strap and comes in white. It meets the N95 NIOSH rating and has a moulded nose bridge, a standard face seal, and a dual non-adjustable headstrap. The latex-free respirator is used for solid particulates and non-petroleum based liquid aerosols. There are 20 respirators in a pack.
This DC300 series universal disposable respirator has a cloth strap and comes in white. It meets the N95 NIOSH rating and has a moulded nose bridge, a standard face seal, and a dual non-adjustable headstrap. The latex-free respirator is used for solid particulates and non-petroleum based liquid aerosols. There are 20 respirators in a pack.
This universal moulded nuisance dust mask comes in white. The latex-free mask has an elastic headstrap and a metal nose clip. There are 50 masks in a pack.
This universal moulded nuisance dust mask comes in white. The latex-free mask has an elastic headstrap and a metal nose clip. There are 50 masks in a pack.
This small disposable moulded cup particulate respirator is made of polyester and comes in white. It meets the N95 NIOSH rating and has a standard faceseal, a dual non-adjustable steel stapled polyisoprene strap, adjustable aluminum nose clip, a polypropylene filter, and polyurethane nose foam. It includes advanced electrostatic media. There are 20 respirators in a box.
This small disposable moulded cup particulate respirator is made of polyester and comes in white. It meets the N95 NIOSH rating and has a standard faceseal, a dual non-adjustable steel stapled polyisoprene strap, adjustable aluminum nose clip, a polypropylene filter, and polyurethane nose foam. It includes advanced electrostatic media. There are 20 respirators in a box.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.