!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE RESPIRATOR, N95 NIOSH, DUAL STRAP, UNIVERSAL, MOULDED, STANDARD, 20-PK

DISPOSABLE RESPIRATOR, N95 NIOSH, DUAL STRAP, UNIVERSAL, MOULDED, STANDARD, 20-PK

HONEYWELL

DISPOSABLE RESPIRATOR, N95 NIOSH, DUAL STRAP, UNIVERSAL, MOULDED, STANDARD, 20-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
DISPOSABLE RESPIRATOR, N95 NIOSH, DUAL STRAP, UNIVERSAL, MOULDED, STANDARD, 20-PK

DISPOSABLE RESPIRATOR, N95 NIOSH, DUAL STRAP, UNIVERSAL, MOULDED, STANDARD, 20-PK

HONEYWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.91 / pkg. of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SVRDC300N95
  • Mfr. Model # DC300N95
  • UNSPSC # 46182005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.365 lbs

Product Details

This DC300 series universal disposable respirator has a cloth strap and comes in white. It meets the N95 NIOSH rating and has a moulded nose bridge, a standard face seal, and a dual non-adjustable headstrap. The latex-free respirator is used for solid particulates and non-petroleum based liquid aerosols. There are 20 respirators in a pack.

Technical Specs

  • ItemDisposable Respirator
  • NIOSH RatingN95
  • Mask ShapeMolded
  • Nosepiece TypeMolded Nose Bridge
  • Face Seal TypeStandard
  • ColourWhite
  • Mask Size Universal
  • Mask Headstrap Type Dual, Non-Adjustable
  • ASTM Splash Rating Not Rated
  • Exhalation Valve No
  • Latex Content Latex Free
  • Individually Packaged No
  • Country of Origin Tajikistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list