NUISANCE DUST MASK, MOULDED, UNIVERSAL, WHITE, ELASTIC/METAL, LATEX-FREE, 50-PK
NUISANCE DUST MASK, MOULDED, UNIVERSAL, WHITE, ELASTIC/METAL, LATEX-FREE, 50-PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This universal moulded nuisance dust mask comes in white. The latex-free mask has an elastic headstrap and a metal nose clip. There are 50 masks in a pack.
Technical Specs
Item Nuisance Dust Mask
NIOSH Rating Not Rated
Includes Eyeshield No
ASTM Splash Rating Not Rated
Nosepiece Type Metal Nose Clip
Face Seal Type None
Colour White
Eyeshield Material None
Individually Packaged No
Mask Size M
Mask Headstrap Type Single, Non-Adjustable
Mask Shape Molded
ISO Cleanroom Class Not Rated
Exhalation Valve No
Latex Content Latex Free
Eyeshield Colour None
Eyeshield Dimensions None
Country of Origin Viet Nam
(subject to change)
Alternate Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.35
/ BOX
Related Products
BOWMAN DISPENSERS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$106.35
/ each
ALLEGRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$399.86
/ BOX
ALLEGRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$501.70
/ BOX
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$132.25
/ each