!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROCEDURE MASK, AL, 3-PLY, SINGLE-USE, 160 MMHG, ASTM F2100 LEVEL 3

PROCEDURE MASK, AL, 3-PLY, SINGLE-USE, 160 MMHG, ASTM F2100 LEVEL 3

AIRGUARDZ

PROCEDURE MASK, AL, 3-PLY, SINGLE-USE, 160 MMHG, ASTM F2100 LEVEL 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROCEDURE MASK, AL, 3-PLY, SINGLE-USE, 160 MMHG, ASTM F2100 LEVEL 3

PROCEDURE MASK, AL, 3-PLY, SINGLE-USE, 160 MMHG, ASTM F2100 LEVEL 3

AIRGUARDZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11.22 / PKG of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SWESEN730
  • Mfr. Model # SEN-730
  • UNSPSC # 42131713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Product Details

This procedure mask comes in green. It features advanced nanofibre filtration, a latex-free three-ply construction, fluid-resistant up to 160 mmHg, and an adjustable aluminum nosepiece. The single-use mask has comfortable soft earloops and meets the ASTM F2100-19 Level 3 standard.

Technical Specs

  • ItemProcedure Masks
  • Number of Layers3
  • StandardsASTM F2100-19 Level 3
  • ASTM Splash Rating Level 3
  • Colour Green
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list