!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE RESPIRATOR, UNIVERSAL, PP/PUR/POLYISOPRENE/AL/STEEL, N95, FLAT-FOLD, NIOSH

DISPOSABLE RESPIRATOR, UNIVERSAL, PP/PUR/POLYISOPRENE/AL/STEEL, N95, FLAT-FOLD, NIOSH

3M

DISPOSABLE RESPIRATOR, UNIVERSAL, PP/PUR/POLYISOPRENE/AL/STEEL, N95, FLAT-FOLD, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE RESPIRATOR, UNIVERSAL, PP/PUR/POLYISOPRENE/AL/STEEL, N95, FLAT-FOLD, NIOSH

DISPOSABLE RESPIRATOR, UNIVERSAL, PP/PUR/POLYISOPRENE/AL/STEEL, N95, FLAT-FOLD, NIOSH

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.40 / PKG of 20

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM9205PLUSR
  • Mfr. Model # 9205+
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.674 lbs

Product Details

This Aura universal disposable flat-fold particulate respirator is made of polypropylene and comes in white. It meets the N95 NIOSH rating. The three-layer latex-free respirator features a polyurethane nose foam faceseal, a dual non-adjustable polyisoprene strap, steel staples, and adjustable aluminum nose clip. It includes advanced electrostatic media.

Technical Specs

  • ItemDisposable Respirator
  • NIOSH RatingN95
  • Mask Headstrap TypeDual, Non-Adjustable
  • Mask ShapeFlat-Fold
  • Nosepiece TypeMetal Nose Clip
  • Number of Layers3
  • Latex ContentLatex Free
  • Individually PackagedYes
  • Mask Size Universal
  • Mask Material Polypropylene
  • Includes Eyeshield No
  • ASTM Splash Rating Not Rated
  • Exhalation Valve No
  • Face Seal Type Standard
  • Colour White
  • Standards N95
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list