!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Glove Materials
Supported / Unsupported
EN ISO 374 Chemicals Tested
Glove Liner Material
Glove Thickness
Glove Length
Cuff Style
Glove Sizes
Glove Texture
Glove Colour Family
Glove Features
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

General Purpose Chemical-Resistant Gloves

General purpose chemical-resistant gloves are made of rubber polymers that withstand exposure to acids, bases, solvents, and other chemicals. They are worn by workers who are exposed to hazardous liquids when exposure to other hazards (such as cuts and heat) are not a concern. Gloves with higher levels of protection are generally thicker than gloves with lower levels of protection. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

https://catalogue.grainger.ca/?hybris=true

796 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MICROFLEX
  • ALPHATEC 87-198 PROTECTIVE GLOVES, YLW, 10, NATURAL RUBBER LATEX, 16 MIL, PINKED CUFF
  • Item # ANL87198-10
  • Mfr. Model # 87-198-10
  • EHC: EHC :
  • These 16 mil yellow AlphaTec 87-198 Protective gloves are size 10 and are made of natural rubber latex. They feature chemical protection. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 872
  • SOLVEX
  • SOL-VEX CHEMICAL RESISTANT GLOVES, 18.11 MIL, 13 IN LENGTH, SMOOTH, SIZE 10, GREEN
  • Item # ANL37-175-10
  • Mfr. Model # 37-175
  • EHC: EHC :
  • These green Ansell AlphaTec Solvex 37-175 chemical-resistant gloves are made with cotton flock and nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Puncture Level 3. They have a gauntlet cuff and are chlorinated.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 870
  • MICROFLEX
  • FOOD PROCESSING GLOVE, FLOCK-LINED, FISHSCALE GRIP, SZ L/9, 12 IN L/17 MIL THICK, YLW, LATEX/COTTON
  • Item # ANL87198-9
  • Mfr. Model # 87-198-9
  • EHC: EHC :
  • These size large/nine light-duty, food processing gloves are made from natural latex and have a cotton flock-lining. These yellow gloves are treated with a special wax to repel water. They have a length of 12 inches and are 17-mil thick. These unsupported gloves feature a pinked-style cuff and a fishscale pattern grip design.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 872
  • SOLVEX
  • SOL-VEX CHEMICAL RESISTANT GLOVES, 18.11 MIL, 13 IN LENGTH, SMOOTH, SIZE 9, GREEN
  • Item # ANL37-175-9
  • Mfr. Model # 37-175
  • EHC: EHC :
  • These green Ansell AlphaTec Solvex 37-175 chemical-resistant gloves are made with cotton flock and nitrile. In addition, they are chemical-resistant. They are rated ANSI/ISEA Puncture Level 3. They have a gauntlet cuff and are chlorinated.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 870
  • ORANGE HEAVYWEIGHT
  • CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 13 IN, CITRUS ORN, L, NATURAL RUBBER LATEX
  • Item # ANL208-9
  • Mfr. Model # 208-9
  • EHC: EHC :
  • These ANSI/EN/CE-certified, large, citrus orange, chemical-resistant gloves are made of natural rubber latex and have a pinked cuff. They have a 13-inch length and are flexible and lightweight for ease of use.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 873
  • SOLVEX
  • SOL-VEX CHEMICAL RESISTANT GLOVES, 15 MIL, 12 IN LENGTH, SMOOTH, SIZE 11, GREEN
  • Item # ANL37-175-11
  • Mfr. Model # 37-175-11
  • EHC: EHC :
  • These EN/ASTM/ANSI certified, green, chemical-resistant gloves have a 12-inch length with a gauntlet cuff. They have a nitrile coating with a Sandpatch finish. These XX-large gloves are ideal for heavy-duty cleaning and medium-duty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 870
  • ORANGE HEAVYWEIGHT
  • CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 13 IN, CITRUS ORN, XL, NATURAL RUBBER LATEX
  • Item # ANL208-10
  • Mfr. Model # 208-10
  • EHC: EHC :
  • These ANSI/EN/CE-certified, X-large, chemical-resistant gloves are made of natural rubber latex and have a 13 inch long pinked cuff. These citrus orange natural rubber latex gloves are flexible and lightweight for ease of use. They are resistant to chemicals and alcohol.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 873
  • SOLVEX
  • SOL-VEX CHEMICAL RESISTANT GLOVES, 15 MIL, 12 IN LENGTH, SMOOTH, SIZE 8, GREEN
  • Item # ANL37-175-8
  • Mfr. Model # 37-175-8
  • EHC: EHC :
  • These EN/ASTM/ANSI certified, green, chemical-resistant gloves have a 12-inch length with a gauntlet cuff. They have a nitrile coating with a Sandpatch finish. These medium gloves are ideal for heavy-duty cleaning and medium-duty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 870
  • MICROFLEX
  • CHEMICAL PROTECTION GLOVES, FLOCK-LINED, BEADED CUFF, SZ XS/6.5, 12 IN L/17 MIL THICK, YLW, LATEX
  • Item # ANLG12Y6.5
  • Mfr. Model # 87-089-6.5
  • EHC: EHC :
  • These size X-small/6.5 lightweight, chemical protection gloves are made from natural latex rubber and have a reversed lozenge grip design. These flock-lined, yellow gloves have a beaded cuff style for tear resistance and easy donning. They have a length of 12 inches and are 17-mil thick. These unsupported gloves are silicone-free.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SOLVEX
  • SOL-VEX CHEMICAL RESISTANT GLOVES, 15 MIL, 12 IN LENGTH, SMOOTH, SIZE 7, GREEN
  • Item # ANL37-175-7
  • Mfr. Model # 37-175-7
  • EHC: EHC :
  • These EN/ASTM/ANSI certified, green, chemical-resistant gloves have a 12-inch length with a gauntlet cuff. They have a nitrile coating with a Sandpatch finish. These small gloves are ideal for heavy-duty cleaning and medium-duty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 870
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • MARIGOLD
  • ALPHATEC 87-118 THICK LATEX GLOVES, BLK, 10.5, NATURAL RUBBER LATEX, 31 MIL, BEADED CUFF
  • Item # SMDG17K10.5
  • Mfr. Model # 87-118-10.5
  • EHC: EHC :
  • These 31 mil black AlphaTec 87-118 thick latex gloves are size 10.5 X-large and are made of natural rubber latex. They feature durability and abrasion-resistance. Chemical-resistant gloves are made of rubber polymers that withstand exposure to liquid chemicals like acids, oils, and solvents. Thinner gloves have a better sense of touch and less chemical resistance than thicker gloves.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MICROFLEX
  • CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 12 IN, YELLOW, L, NATURAL RUBBER LATEX
  • Item # ANL297-9
  • Mfr. Model # 297-9
  • EHC: EHC :
  • These ANSI/EN/CE-certified, large, chemical-resistant gloves are made of natural rubber latex and have a 12 inch long pinked cuff. These yellow gloves are flexible and lightweight for ease of use.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MICROFLEX
  • CHEMICAL-RESISTANT GLOVES, PINKED CUFF, 12 IN, YELLOW, M, NATURAL RUBBER LATEX
  • Item # ANL297-8
  • Mfr. Model # 297-8
  • EHC: EHC :
  • These ANSI/EN/CE-certified, medium, chemical-resistant gloves are made of natural rubber latex and have a 12 inch long pinked cuff. These yellow gloves are flexible and lightweight for ease of use.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ANSELL
  • CHEMICAL PROTECTION GLOVES, FLOCK-LINED, BEADED CUFF, SZ S/7.5, 12 IN L/17 MIL THICK, YLW, LATEX
  • Item # ANLG12Y7.5
  • Mfr. Model # 87-089-7.5
  • EHC: EHC :
  • These size small/7.5 lightweight, chemical protection gloves are made from natural latex rubber and have a reversed lozenge grip design. These flock-lined, yellow gloves have a beaded cuff style for tear resistance and easy donning. They have a length of 12 inches and are 17-mil thick. These unsupported gloves are silicone-free.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list