!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOOD PROCESSING GLOVE, FLOCK-LINED, FISHSCALE GRIP, SZ L/9, 12 IN L/17 MIL THICK, YLW, LATEX/COTTON

FOOD PROCESSING GLOVE, FLOCK-LINED, FISHSCALE GRIP, SZ L/9, 12 IN L/17 MIL THICK, YLW, LATEX/COTTON

MICROFLEX

FOOD PROCESSING GLOVE, FLOCK-LINED, FISHSCALE GRIP, SZ L/9, 12 IN L/17 MIL THICK, YLW, LATEX/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOOD PROCESSING GLOVE, FLOCK-LINED, FISHSCALE GRIP, SZ L/9, 12 IN L/17 MIL THICK, YLW, LATEX/COTTON

FOOD PROCESSING GLOVE, FLOCK-LINED, FISHSCALE GRIP, SZ L/9, 12 IN L/17 MIL THICK, YLW, LATEX/COTTON

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.95 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL87198-9
  • Mfr. Model # 87-198-9
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 872
  • Shipping Weight 0.139 lbs

Product Details

These size large/nine light-duty, food processing gloves are made from natural latex and have a cotton flock-lining. These yellow gloves are treated with a special wax to repel water. They have a length of 12 inches and are 17-mil thick. These unsupported gloves feature a pinked-style cuff and a fishscale pattern grip design.

Technical Specs

  • ItemProtective Glove
  • ColourYellow
  • EN ISO 374 Chemical RatingType C
  • Glove Colour FamilyYellow
  • Glove Length12 in
  • Glove MaterialsNatural Rubber Latex
  • Glove Size9
  • Glove Thickness16 mil
  • SeriesAlphaTec 87-198
  • StandardsCE 0493, EN 388:2016 +A1:2018 1010X, EN 421:2010, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, 21 CFR 177.2600
  • Glove FeaturesChlorinated, Mechanical and Chemical protection, Added Dexterity, Elevated Comfort, Water Repellence, Food Handling Compliance
  • Anti-Static No
  • EN 388 Impact Rated No
  • Glove Coating Colour Yellow
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton Flock
  • Glove Performance Light-Duty
  • Glove Texture Fish Scale
  • Latex-Free No
  • Silicone-Free No
  • Supported / Unsupported Unsupported
  • Glove Sizes 9
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list